Newhouse Lighting

Outdoor LED Dimmer for String Lights with Remote Control, 265-Watt Max


product price: $31.49
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Please note: overloading may destroy the dimmer. Please make sure your bulb are DIMMABLE as this product does not make non-dimmable light bulbs dimmable :) Search: "B01MSXGFAO" to find Newhouse Lighting approved dimmable LED string light bulbs Now you can control the brightness of your lights with convenience! Effortlessly control your string lights with the 265W inline patio light dimmer. Made of sturdy material, fuse backed safety, this is a must for any person who loves their outdoor string lights! Please Note If the loading power is higher than 265W, the safety fuse will break resulting in the dimmer automatically turning off. Should this happen, follow these steps: Step 1 Unplug the plug. Step 2 Ensure that the power is less than 265W. Step 3 Restart the dimmer after 10 minutes. Compatible with all dimmable light bulbs up to 265W! For reference a typical 15 socket LED string light pulls 30W (2W/bulb), 15 socket incandescent 165W, 24 socket LED pulls 48W and 24 incadescent (for you Costco string light owners) pulled 264W. Tip Use electrician's tape, silicon electrical insert, or an extension cord waterproof cover to cover the plug connection to prevent water from leaking between the string light cord plug and dimmer cord plug. Specification Power: 265W Input voltage: AC120V 60HZ Control range: 80ft Remote battery: CR2025 Lithium Cell Package Contents 1 X Dimming Kit 1 X Remote Controller 1 X User Manual 1 X CR2025 Battery

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.