Shop All LED Outdoor Lighting
Newhouse Lighting
Outdoor 50ft. Party String Lights with 50 Sockets Light Bulbs Included
Mfr # PSTRINGINC50
Zoro # G900429120
$42.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Application String Lights
- Features Weather Resistant
- Lamp Type Incandescent
- Bulb Shape G40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newhouse Lighting
- MFR # PSTRINGINC50
- Zoro # G900429120
- UPC # 726843014270
- Country of Origin China
- Category LED Outdoor Lighting
Details
Color | Clear |
Application | String Lights |
Features | Weather Resistant |
Lamp Type | Incandescent |
Bulb Shape | G40 |
Bulb Base Type | E12 |
Style | Globe |
Description
The Newhouse Lighting Incandescent party string lights are the perfect addition to your backyard, patio, or garden. These UL Listed lights are crafted with the highest quality to withstand outdoor conditions. This set includes 50 E12 base bulbs that shine with a warm glow to create an inviting atmosphere for parties, events, or just relaxing at home. Connect up to three strands together with no hassle, they plug directly into one another. These lights are also compatible with dimmers to give you even more options! Our 50-foot string lights let you arrange strands in a variety of different configurations, giving you ultimate control over your surroundings. String them between trees or along a fence line, or in clusters around your space. Newhouse Lighting: Defining Life’s Brighter Moments
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM 10 Watt G4 Base Clear 12 Volt Bulb (BX10G4CL12V)
- ILC Replacement for Satco S3478 replacement light bulb lamp (S3478 SATCO)
- ILC Replacement for Philips Pl-s 7w/827/2p replacement light bulb lamp, 2PK (PL-S 7W/827/2P PHILIPS)
- DIODE LED OMNIDRIVE Electric Dimmable Driver - 80W, 24V (DI-TD-24V-80W)
- NEWHOUSE LIGHTING Outdoor 48ft. LED Dimmable String Lights with Remote Control, 16 Bulbs (CSTRINGLEDDIM)
- NEWHOUSE LIGHTING Outdoor 48ft. LED String Lights with 2W S14 LED Filament Light Bulbs (CSTRINGLED18)
- LITHONIA LIGHTING Outdoor LED Wall Pack, 2950 lm, 22 W Bulb (TWX1 LED ALO 40K MVOLT DDBTXD)
- SOUTHWIRE $POLAR/SOLAR PLUS 25 FT 16/3 (CM01287)
- SATCO NUVO FLOOD LED BRZ 90W 11.5""L (65/618)
- PURE GARDEN Solar Outdoor LED Lights with Rechargeable Battery, 4PK (50-131)
- PURE GARDEN Solar Outdoor String Lights, White (50-120)
- Newhouse Lighting LED Outdoor Lighting