Shop All LED Outdoor Lighting
Newhouse Lighting
Outdoor 48ft. LED String Lights with 2W S14 LED Filament Light Bulbs
Mfr # CSTRINGLED18
Zoro # G300429126
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish Black
- Weight 7.55 lb
- Includes 16 filament style LED bulbs
- Standards UL
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newhouse Lighting
- MFR # CSTRINGLED18
- Zoro # G300429126
- UPC # 726843009764
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Fixture Length | 48 FT |
Details
Housing Finish | Black |
Weight | 7.55 lb |
Includes | 16 filament style LED bulbs |
Standards | UL |
Voltage | 120V |
Application | Outdoor/indoor lighting |
Description/Special Features | Outdoor, Indoor |
Light Color | Warm White |
Special Features | Weather-resistant |
Max. Fixture Wattage | 1 Watt |
Bulb Technology | LED |
Item | Outdoor 48 ft. Plug-in S14 Edison Bulb String Light with 16 E26 LED Filament Light Bulbs, Weatherproof, 1-Watt, 2700K |
Number of LEDs | 16 |
Description
The new, stylish and functional LED energy-saving string lights have arrived! The Newhouse Lighting LED string lights are the perfect addition to your backyard, patio, or garden. These UL Listed lights are coated in a tough rubber casing so they will withstand even the toughest weather conditions. Our heavy-duty SJTW rated cable is well-insulated so you can leave these outside all year long. This set includes 16 standard base 2-Watt S14 LED bulbs that shine with a warm glow to create an inviting atmosphere for parties, events, or just relaxing at home. Connect up to 8 strands together by plugging them directly into one another. These lights are also compatible with LED dimmers to give you even more options! Upgrading saves 143 watts of energy when using and lasts 5x+ longer - double savings over the life of the bulbs! Our 48-foot string lights let you arrange strands in a variety of different configurations, giving you ultimate control over your surroundings. String them between trees or along a fence line, or in clusters around your space. Newhouse Lighting: Defining Life’s Brighter Moments
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE Battery Pack, 120/277V, Nickel Cadmium (PLD10M)
- WESTINGHOUSE 25 W G16.5 Globe Incandescent Bulb E26 (Medium) Warm White , 2PK (03229)
- SIGNIFY HID LED, 38 W, ED28, Mogul Screw (EX39) (38GC/LED/830/ND EX39 BB 6/1)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 15FT (OC2 277 12/3G 15 M5)
- NEWHOUSE LIGHTING Outdoor 48ft. LED Dimmable String Lights with Remote Control, 16 Bulbs (CSTRINGLEDDIM)
- WESTGATE STL2-30W-50KLED STREET/ROADWAY LIGHTS w/NEMA TWIST-LOCK PHOTOCELL SOCKET, (SHORTING CAP INCL.) (STL2-30W-50K)
- ACCESS LIGHTING Bermuda 1 Light Outdoor LED Wall Mount, Black Finish, Ribbed Frosted Glass (20010LEDDMGLP-BL/RFR)
- SOUTHWIRE LED Flood Light, Corded, 3000lm, LED (411030)
- ACCESS LIGHTING Myra, 2 Light Outdoor LED Wall Mount, Bronze Finish, Clear Glass (23026LEDMGLP-BRZ/CLR)
- WESTINGHOUSE Two-Light Flush-Mount Outdoor Fixture Blk Poly Clr Textured Class (6682300)
- NUVO LED Landscape Flood 9W - Dark Gray Finish (62-1203)
- Newhouse Lighting LED Outdoor Lighting