Shop All Deck Lighting
Newhouse Lighting
Outdoor 48ft Commercial Grade Incan. String Lights with 18 Light Bulbs
Mfr # CSTRINGINC18
Zoro # G900429106
$51.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Weather Resistant
- Length 48 ft
- Application String Lights
- Color Clear
- Bulb Shape S14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newhouse Lighting
- MFR # CSTRINGINC18
- Zoro # G900429106
- UPC # 726843009757
- Country of Origin China
- Category Deck Lighting
Dimensions
Length | 48 ft |
Details
Features | Weather Resistant |
Application | String Lights |
Color | Clear |
Bulb Shape | S14 |
Bulb Base Type | E26 |
Style | Edison |
Lamp Type | Incandescent |
Description
The Newhouse Lighting Incandescent string lights are the perfect addition to your backyard, patio, or garden. These UL Listed lights are coated in a tough rubber casing so they will withstand even the toughest weather conditions. Our heavy-duty SJTW rated cable is well-insulated so you can leave these outside all year long. This set includes 18 standard base 11-Watt S14 Edison-style bulbs that shine with a warm glow to create an inviting atmosphere for parties, events, or just relaxing at home. Connect up to eight strands together with no hassle, they plug directly into one another. These lights are also compatible with dimmers to give you even more options! Our 48-foot string lights let you arrange strands in a variety of different configurations, giving you ultimate control over your surroundings. String them between trees or along a fence line, or in clusters around your space. Newhouse Lighting: Defining Life’s Brighter Moments
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Universal S100mltlc3m-500k (S100MLTLC3M-500K UNIVERSAL)
- HI-PRO Bulb, LED, 20W, 120V, A21, Base E26, 27K (S8735)
- PELICAN Temporary Job Site Light, 1600 lm, 10VDC (094550-0000-245)
- EURI LIGHTING LED PAR38 150W Dim ES (EP38-20W6001e)
- ELCO LIGHTING Mini Photocell LED Step Light with Angled Louver (ELST68B)
- BRIGHTZ Canopy&Pato Umbrlla Lght (P1666)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST9240B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64W)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST49B)
- DABMAR LIGHTING Step Light, 602, SS304, Open Face (LV602-SS304)
- DABMAR LIGHTING Step Light, 617, BZ, Recessed, Louvered (LV617-BZ)
- Newhouse Lighting Deck Lighting