Shop All LED Outdoor Lighting
Newhouse Lighting
Outdoor 25ft. Party String Lights with 25 Sockets Light Bulbs Included
Mfr # PSTRINGINC
Zoro # G600429123
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Application String Lights
- Features Weather Resistant
- Lamp Type Incandescent
- Style Globe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newhouse Lighting
- MFR # PSTRINGINC
- Zoro # G600429123
- UPC # 726843009801
- Country of Origin China
- Category LED Outdoor Lighting
Details
Color | Clear |
Application | String Lights |
Features | Weather Resistant |
Lamp Type | Incandescent |
Style | Globe |
Bulb Shape | G40 |
Bulb Base Type | E12 |
Description
The Newhouse Lighting Incandescent party string lights are the perfect addition to your backyard, patio, or garden. These UL Listed lights are crafted with the highest quality to withstand outdoor conditions. This set includes 30 E12 base bulbs that shine with a warm glow to create an inviting atmosphere for parties, events, or just relaxing at home. Connect up to three strands together with no hassle, they plug directly into one another. These lights are also compatible with dimmers to give you even more options! Our 25-foot string lights let you arrange strands in a variety of different configurations, giving you ultimate control over your surroundings. String them between trees or along a fence line, or in clusters around your space. Newhouse Lighting: Defining Life’s Brighter Moments
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 1STSOURCE PRODUCTS 6" Round Pole Cap (86-00024)
- PROGRESS LIGHTING Beam Collection One-Light LED Wall Bracket (P710049-129-30)
- DESIGNERS FOUNTAIN 6 inch R30 Chrome Recessed Reflector Trim (EVRT624CL)
- ILC Replacement for Damar F13t5/841/eco replacement light bulb lamp (F13T5/841/ECO DAMAR)
- NEWHOUSE LIGHTING Outdoor 48ft. LED Dimmable String Lights with Remote Control, 16 Bulbs (CSTRINGLEDDIM)
- NEWHOUSE LIGHTING Outdoor 48ft. LED String Lights with 2W S14 LED Filament Light Bulbs (CSTRINGLED18)
- NUVO Fixture, LED, Flood Light, 90W, 4000K, 12651L, 120V-277V, Bronze (65/617)
- ACCESS LIGHTING Cove, Dual Voltage Outdoor LED Wall Mount, Satin Finish, Acrylic Lens Acrylic (20106LEDMG-SAT/ACR)
- HOMEVENUS Smart Outdoor LED Patio String Lights, 36 Foot, 18 Bulb, Dimmable, Color Changing (SY-SL5C01)
- WESTGATE PSS5SVTZ4" TRIPLE SQUARE VERT. TENON - BRONZE (PSS5SVTZ)
- ENBRIGHTEN Cafe Lights, 24 ft., 12 Bulb (35629)
- Newhouse Lighting LED Outdoor Lighting