Shop All LED Outdoor Lighting
Newhouse Lighting
Outdoor 25ft. LED Patio String Lights with 25 Sockets and 27 G40 Bulbs
Mfr # PSTRINGLED25
Zoro # G200429134
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Watts 11W
- Fixture Length 25 ft.
- Housing Color Black
- Includes LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newhouse Lighting
- MFR # PSTRINGLED25
- Zoro # G200429134
- UPC # 726843014287
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Fixture Length | 25 ft. |
Details
Fixture Voltage | 120v |
Watts | 11W |
Housing Color | Black |
Includes | LED |
Application | String Lights |
Special Features | Weather Resistant |
Light Color | Clear |
Bulb Base Type | E12 |
Number of Bulbs | 27 |
Style | Globe |
Bulb Shape | G40 |
Description
The new, stylish and functional 25-foot LED energy-saving patio string lights have arrived! Stop wasting tons of energy with old incandescent versions and upgrade to the energy friendly version! The Newhouse Lighting LED string lights are the perfect outdoor patio lights for your backyard or garden. String them between trees, along a fence line, or in clusters around your space. Newhouse Lighting: Defining Life’s Brighter Moments
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 2W, T5, Miniature Bi Pin Base, LFL Replacement (S11900)
- POINT LIGHTING FAA L-810 Single Obstruction Light with Photocontrol AC (POL-21006-1F-R-34B-S2.3-P)
- BULBRITE Pack of 4 Incandescent T14 Medium Screw Base E26 Light Bulb, 40 Watt, Antique Glass, 4PK (861381)
- KEYSTONE 400 Watt High Pressure Sodium (HPS) Ballast Kit, HPS-400A-P-KIT (HPS-400A-P-KIT)
- NEWHOUSE LIGHTING Outdoor 48ft. LED Dimmable String Lights with Remote Control, 16 Bulbs (CSTRINGLEDDIM)
- NEWHOUSE LIGHTING Outdoor 48ft. LED String Lights with 2W S14 LED Filament Light Bulbs (CSTRINGLED18)
- MAXIM Dover LED 1-Light 9.25" Wide Bronze Outdoor Pole/Post Mount (55021CDBZ)
- TAPCO 3337-00001 Solar Powered LED Strobe Lights, Red Bulb (3337-00001)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Satin Finish, Frosted Glass (20296-SAT/FST)
- MIRACLE LED Outdoor String Light Kit, Wide Angle, 4PK (607849)
- NEWHOUSE LIGHTING - OUTDOOR 50ft. Smart LED Outdoor String Lights (SMG40STRING15)
- Newhouse Lighting LED Outdoor Lighting