Shop All Deck Lighting
Newhouse Lighting
Outdoor 25ft Commercial Grade Incan. String Lights with 10 Light Bulbs
Mfr # CSTRINGINC10
Zoro # G600429017
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 25 ft
- Color Clear
- Application String Lights
- Features Weather Resistant
- Bulb Base Type E26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newhouse Lighting
- MFR # CSTRINGINC10
- Zoro # G600429017
- UPC # 726843010401
- Country of Origin China
- Category Deck Lighting
Dimensions
Length | 25 ft |
Details
Color | Clear |
Application | String Lights |
Features | Weather Resistant |
Bulb Base Type | E26 |
Lamp Type | Incandescent |
Bulb Shape | S14 |
Style | Edison |
Description
The Newhouse Lighting Incandescent string lights are the perfect addition to your backyard, patio, or garden. These ETL listed lights are coated in a tough rubber casing so they will withstand even the toughest weather conditions. Our heavy-duty SJTW rated cable is well-insulated so you can leave these outside all year long. This set includes 8 standard base 11-Watt S14 Edison-style bulbs that shine with a warm glow to create an inviting atmosphere for parties, events, or just relaxing at home. Connect up to twelve strands together with no hassle, they plug directly into one another. These lights are also compatible with dimmers to give you even more options! Our 48-foot string lights let you arrange strands in a variety of different configurations, giving you ultimate control over your surroundings. String them between trees or along a fence line, or in clusters around your space. Newhouse Lighting: Defining Life’s Brighter Moments
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar Eb18-gu24-120v (EB18-GU24-120V DAMAR)
- LUMAPRO LUMAPRO 25W, T10 Incandescent Light Bulb (4RZX4)
- GT LITE 10000L LED E26 Bulb (GT-CB-100A)
- LUXRITE PAR20 LED Light Bulbs 7W (50W Equivalent) 500LM 5000K Bright White Dimmable E26 Base 12-Pack (LR31604-12PC)
- SUNLITE Outdoor Commercial Flood Lights Dusk to Dawn Photocell Adjustable 3 CCT 3000K-5000K Dimmable (85513-SU)
- ELCO LIGHTING LED Brick Light with Angled Louver (ELST81W)
- NATURE SPRING Solar Pathway Lights, 17-inch Stainless Steel Outdoor Stake Lighting for Garden, Landscape, Set of 6 (181800JHL)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST9240B)
- DABMAR LIGHTING Step Light, 639, WBS, Brass, Brick 2x20W (LV639-WBS)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65B)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66B)
- Newhouse Lighting Deck Lighting