Shop All Floor Lamps
Newhouse Lighting
Newhouse Lighting 3002768 71 in. Floor Lamp; Silver
Mfr # 3002768
Zoro # G103909375
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newhouse Lighting
- MFR # 3002768
- Zoro # G103909375
- UPC # 726843015376
- Country of Origin China
- Category Floor Lamps
Description
Lighting adds elegance, style, sophistication and beautify your home or office spaces. Lighting is the most integral part of any interior space. The right lighting makes even the modest of space look bigger and classy.
Specifications- Depth: 10.2 in.
- Width: 10.2 in.
- Height: 71 in.
- Material: Plastic
- Maximum Bulb Wattage: 60 watt
- Shade Shape: Torchiere
- Weight: 6.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 35w Equivalent T4 Dimmable (E12) Candelabra Screw Base Warm Wht Lght Clear LED Lght Bulb, 2700K, 2PK (861530)
- ILC Replacement for Advance R-2e75-s-tp (R-2E75-S-TP ADVANCE)
- COAST PRODUCTS Coast„¢ G20 General Use LED Inspection Flashlight Black (20571)
- NEBO Nebo 3004862 Torchy RC 1000 Lumens Black LED Rechargeable Flashlight (3004862)
- NEWHOUSE LIGHTING FLOOR LAMP BLACK 71""H (NHFL-CH-BK)
- SAFCO Resi LED Floor Lamp, Gooseneck, 60 in. Tall, White (1017WH)
- OTTLITE 18w EasyView Craft Floor Lamp (W9437T-SHPR)
- HASTINGS HOME Hastings Home Natural Daylight Floor Lamp, Tall Gooseneck Reading, 27W Full Spectrum Bulb (Chrome) (346039YCY)
- BEDFORD HOME Bedford Home 72A-1515 LED Sunlight Floor Lamp with Dimmer Switch - 5 ft. (72A-1515)
- SIMPLE DESIGNS 62.5" Shelf Storage Floor Lamp with 2 USB Charging Ports, 1 Charging Outlet and Linen Shade, White (LF2010-WHT)
- QUOIZEL Larissa Floor Lamp (TF879F)
- Newhouse Lighting Floor Lamps