Shop All Desk Lamps
Newhouse Lighting - Indoor
Olivia LED Clamp Light Desk Lamp with Flexible Gooseneck, 3 Brightness Levels & 3 Color Modes, White
Mfr # NHCLP-OL-WH
Zoro # G906868961
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal, Plastic
- Height 22 in.
- Length 4.4
- Bulb Type Integrated LED
- Depth 4.4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newhouse Lighting - Indoor
- MFR # NHCLP-OL-WH
- Zoro # G906868961
- UPC # 726843013365
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 22 in. |
Length | 4.4 |
Depth | 4.4 in. |
Width | 2.8 in. |
Details
Material | Metal, Plastic |
Color | White |
Bulb Type | Integrated LED |
Standards | ETL Listed |
Features | Adjustable Lamp Head |
Application | Desk Lamp |
Lamp Type | Clip On Lights; Gooseneck |
Shade Shape | Cone |
Switch | On/off |
Power Source | Plug-In |
Max. Wattage | 60W |
Base Material | ABS Plastic |
Description
The Olivia is a versatile clamp lamp designed for use anywhere and for any activity. Easily installed on most table surfaces, the Olivia LED desk lamp features three-step dimming for variable brightness and color temperature control for warm, cool and daylight. A flexible gooseneck lamp neck provides light anywhere and a sturdy clamp allows for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN ELECTRIC Street Light, 5758 lm, Gray (ATBS P10 MVOLT R5)
- HALO Lv Adjustable Gimbal 30° Tilt, 1495 (1495P)
- WESTINGHOUSE Two-Light Indoor Flush-Mount Ceiling Fixture Brshd Nkl Frstd Gls (6721000)
- ILC Replacement for 3M 78-8454-3477-4 replacement light bulb lamp (78-8454-3477-4 3M)
- NEWHOUSE LIGHTING - INDOOR Olivia LED Clamp Light Desk Lamp with Flexible Gooseneck, 3 Brightness Levels & 3 Color Modes, Black (NHCLP-OL-BK)
- NEWHOUSE LIGHTING - INDOOR LED Banker Lamp for Table, Desk, Office, Touch Dimming and Color Changing, Modern Green (NHDK-MO-LED)
- LIMELIGHTS Adjustable Clip Lamp Light, Blue (LD2014-BLU)
- SIMPLE DESIGNS 3W Balance Arm LED Desk Lamp with Swivel Head (LD1035-CHR)
- SAFCO Resi LED Desk Lamp, Gooseneck, 18.5 in. High, White (1018WH)
- OTTLITE Cool Breeze Fan Lamp (F26WG9-SHPR)
- HASTINGS HOME Natural Sunlight Desk Lamp for Reading and Crafting, Adjustable Gooseneck, Home and Office, Black (787142IHX)
- Newhouse Lighting - Indoor Desk Lamps