Newhouse Lighting - Indoor

Contemporary Table Lamp with LED Bulb Included - White


product price: $23.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Height 14.5 in.
  • Width 5 in.
  • Material Metal
  • Color White
  • Weight 2.4
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 14.5 in.
Width 5 in.
Depth 5 in.
Length 5.5

Details

Material Metal
Color White
Weight 2.4
Bulb Type LED
Item Table Lamp
Includes String Lights with Plastic LED Bulbs
Maximum Wattage 4W
Application Desk Lamp
Shade Shape Cylindrical
Standards ETL Listed
Features Adjustable Lamp Head
Switch On/off
Suggested Bulb Type A15
Power Source Plug-In
Bulb Base Type E26
Base Material ABS Plastic
Lamp Type Novelty

Description

The Oslo is a contemporary desk lamp designed to fit any living space. An adjustable lamp head provides light where you need it and an included LED bulb provides optimal energy efficient light. Perfect for any desk or table, the Oslo is a unique and contemporary lamp for your lighting needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.