Shop All Floor Lamps
Newhouse Lighting - Indoor
Apollo LED Floor Lamp Energy-Efficient Adjust. Gooseneck Task Light, White
Mfr # NHFL-AP-WH
Zoro # G106868907
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 52 in.
- Length 19.5
- Weight 10.8
- Material Metal
- Bulb Type Integrated LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newhouse Lighting - Indoor
- MFR # NHFL-AP-WH
- Zoro # G106868907
- UPC # 726843012412
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 52 in. |
Length | 19.5 |
Depth | 19 in. |
Width | 7 in. |
Details
Weight | 10.8 |
Material | Metal |
Bulb Type | Integrated LED |
Glass Color | White |
Item | Desk Lamp |
Features | Adjustable Lamp Head |
Standards | CE Certified;ETL Listed |
Application | Floor Lamp |
Shade Shape | Novelty |
Base Material | ABS Plastic |
Switch | Touch |
Power Source | Plug-In |
Max. Wattage | 12W |
Lamp Type | Floor and Table |
Description
The Apollo is designed to be the perfect lamp for activities that require bright, crisp light. Equipped with over 50 high-powered LEDs, the Apollo delivers invigorating glare-free light that mimics daylight. A flexible lamp neck and touch dimming sensor gives you the freedom to adjust your light.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Swivel Stem Hanger, F/HB8, HB5, AF Fixture (SQ24)
- BULBRITE Outdoor/Indoor 14 ft. Plug-In Edison Bulb S14 LED String Light with Bulbs Included 10-Sockets (812143)
- SUNSHINE LIGHTING Sunlite F24T5/850/HO 24W Fluorescent T5 Mini Bi-Pin Bulb, Super White (30412-SU)
- ILC Replacement for Sylvania 64490 replacement light bulb lamp (64490 SYLVANIA)
- ORE FURNITURE Ore Furniture 6966G Polished Brass-Finish Floor Lamp With Crystal-Like Shad (6966G)
- ALTRA Walnut Deco-Base Floor Lamp (00ORE6232F)
- PATIO LIVING Concepts Phoenix Bronze Outdoor Floor Lamp 27926 with Silver Linen Sunbrella shade. (27-926)
- SIMPLE DESIGNS 62.5" Shelf Storage Floor Lamp with 2 USB Charging Ports, 1 Charging Outlet and Linen Shade, White (LF2010-WHT)
- CREEKWOOD HOME Traditional 3 Light Metal Tree Floor Lamp with Metal Adjustable Spotlight Shades, Black (CWF-3002-BK)
- CLING 48 in. Landri LED Gooseneck Satin White Mini Reading Floor Lamp (CL2629545)
- BRILLIANTBULB Bronze Floor Lamp - Walnut Shade (BR1600239)
- Newhouse Lighting - Indoor Floor Lamps