GY8.6 2.3W LED Light Bulb, 120V, 200 Lumens, Warm White, PK 4
Mfr # GY8-2320-4
Zoro # G300429072
Key Features
- Average Light Bulb Life 35000 hr.
- Bulb Color Temp. Soft White
- Bulb Type GY8.6 LED Bulbs
- Voltage 120V
- Watts 2.3W
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newhouse Lighting
- MFR # GY8-2320-4
- Zoro # G300429072
- UPC # 726843011651
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 1.5 in |
Width | 0.75 in |
Max Overall Bulb Length | 0.75 in |
Details
Average Light Bulb Life | 35000 hr. |
Bulb Color Temp. | Soft White |
Bulb Type | GY8.6 LED Bulbs |
Voltage | 120V |
Watts | 2.3W |
Lumens | 300 |
Wattage Equivalency | 20W |
CRI | 85 |
Light Color | White |
Standards | ROHS;FCC Certified |
Indoor/Outdoor Usage | Indoor |
Housing Material | Plastic |
Description
The 2.3-Watt Newhouse Lighting GY8.6 Base Bulb is the perfect substitute for an old halogen GY8.6 bulb. The GY8.6 LED light bulb has a low-heat feature what will keep it cool during long working hours, unlike halogens which tend to get extremely hot. This smart alternative to halogen bulbs uses up to 80% less energy than Halogen bulbs- and uses only 2.3-Watt of power to emit the same amount of light. This unique bulb is suitable for damp locations, so you won't have to worry about weathering or humidity damaging your bulb. Compliant with FCC Standards, this bulb has no electromagnetic interference. It is also compliant with RoHS to ensure that it is Mercury and Lead Free. Mercury-free and other pollutant-free properties make this bulb safer. This soft white, compact LED bulb is ideal for any space: Landscape Malibu Cast Metal Tier Light, Malibu Porche lights, Cabinet, Closet, Outdoor patio, Under counter Lights, Indoor and Outdoor Fixtures, Landscaping Lights, Deck Lighting, Garden Lights and other lights that are compatible with GY8.6 base. This bulb comes in a convenient 4-pack for ultimate value.
- •LED bulb: GY8.6 base; 120-Volt
- •Color temperature: 3,000K for low heat, cool and soft white light
- •Brightness: 200 Lumens
- •LED bulb lifetime: lasts up to 3-4 times as 20-Watt halogen lamps with an average life of 35,000 hours
- •Satisfaction guaranteed: at Newhouse Lighting, we focus all efforts on providing you with sensible, stylish and efficient LED lighting products; all of our LED desk lamps are designed to last to a minimum of 35,000 hours with a manufacturers defect warranty of 5 years; we stand by our quality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbrite 616072 replacement light bulb lamp (616072 BULBRITE)
- ELCO LIGHTING 6 Sloped Adjustable Baffle with Gimbal Ring Trim" (EL626W)
- MOEN Greenfield Four Globe Bath Light in Brushed Gold (YB1764BG)
- ILC Replacement For STINGER DEJAY BKC90 (WW-Q2VR-8)
- NEWHOUSE LIGHTING GY6.35 2.3W LED Light Bulb, Halogen Replacement, Warm White, PK 4 (GY6-2320-4)
- NEWHOUSE LIGHTING T10 LED Light Bulb, E26 Medium Base, Non-Dimmable, Soft White, PK 4 (T10-2320-4)
- NEWHOUSE LIGHTING T5 2.3W LED Light Bulb, BA15D Base, 20W Equiv 120V Warm White, PK 4 (BA-2320-4)
- NEWHOUSE LIGHTING T5 3W LED Light Bulb, 280 Lumens, 12V, Soft White, PK 4 (T5-3018-4)
- NEWHOUSE LIGHTING T5 1.6W LED Light Bulb, Wedge Base, 100 Lumens, Soft White, PK 4 (T5-1670-4)
- NEWHOUSE LIGHTING E11 Dimmable 5W LED Light Bulbs, 60-Watt Equiv., Warm White, PK 4 (E11-5060D-4)
- SIGNIFY LED Lamp, 8.0W, 1000 lm, Frosted Finish (8T5HE/22-830/IF10/G/DIM 10/1)
- Newhouse Lighting LED Light Bulbs