Shop All Floor Lamps
Newhouse Lighting
FLOOR LAMP BLACK 71""H
Mfr # NHFL-CH-BK
Zoro # G7866254
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 71 in.
- Material Metal, Plastic
- Bulb Type LED
- Glass Color Black
- Width 9.8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newhouse Lighting
- MFR # NHFL-CH-BK
- Zoro # G7866254
- UPC # 726843015338
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 71 in. |
Width | 9.8 in. |
Depth | 9.8 in. |
Details
Material | Metal, Plastic |
Bulb Type | LED |
Glass Color | Black |
Standards | UL Listed |
Application | Floor Lamp |
Switch | On/off |
Power Source | Plug-In |
Max. Wattage | 8W |
Shade Shape | Cone |
Base Material | Metal |
Lamp Type | Uplight |
Bulb Base Type | E26 |
Suggested Bulb Type | A15 |
Description
At Newhouse Lighting we focus all efforts on providing you with sensible, stylish and efficient LED lighting products. Our LED products provide the highest quality light while using just a fraction of the energy that outdated incandescent and halogen lamps use. By reducing energy consumption, these LED lamps can save you on your electric bill and help reduce carbon dioxide emissions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Universal 447-lr-tc-p (447-LR-TC-P UNIVERSAL)
- COLEMAN Premium Dual Fuel Lantern w/Case (3000004257)
- ENERGETIC LIGHTING 8.5 Watt60 Watt Equivalent, A19 LED, 5000K, Non-Dimmable Light Bulb, E26 Standard Base, 24PK (YGA03C54-850-24P)
- HEATH-ZENITH WALL LANTERN BLK LED 1PK (HZ-4635-BK)
- ELEGANT GARDEN DESIGN Elegant Designs LF2003-RBA 2 Light Mother Daughter Floor Lamp with Amber Marble Glass Shades; Restoration Bronze & Amber (LF2003-RBA)
- ALL THE RAGES Alltherages LF2000-BLK Simple Designs Floor Lamp with Reading Light; Black (LF2000-BLK)
- LALIA HOME Torchiere Floor Lamp with Reading Light and Marble Glass Shades, White (LHF-3003-WH)
- ADESSO Adesso Furniture 3133-01 Parker Shelf Lamp with Drawer (3133-01)
- SIMPLE DESIGNS 57in 2 Tier End Table Floor Lamp Combo, 2 x USB Charging Ports & Power Outlet, White Shade, White (LF2016-WHT)
- HASTINGS HOME Hastings Home Hairpin Legs End Table Floor Lamp with USB Port (456528FCL)
- SIMPLE DESIGNS 1 Light Stick Torchiere Floor Lamp (LF1011-SLV)
- Newhouse Lighting Floor Lamps