E11 Non-Dimmable 3W LED Light Bulb, 30W Equivalent Warm White, PK 4
Mfr # E11-3030-4
Zoro # G400429095
Key Features
- Average Light Bulb Life 35000 hr.
- Bulb Color Temp. Soft White
- Bulb Type E11 LED Bulbs
- Voltage 120V
- Watts 3W
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newhouse Lighting
- MFR # E11-3030-4
- Zoro # G400429095
- UPC # 726843010678
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 2 in |
Width | 0.7 in |
Height | 2 in |
Details
Average Light Bulb Life | 35000 hr. |
Bulb Color Temp. | Soft White |
Bulb Type | E11 LED Bulbs |
Voltage | 120V |
Watts | 3W |
Lumens | 300 |
CRI | 85 |
Wattage Equivalency | 30W |
Indoor/Outdoor Usage | Indoor |
Light Color | White |
Housing Material | Plastic |
Standards | ROHS;FCC Certified |
Description
The 3-Watt Newhouse Lighting E11 Bulb is the perfect substitute for an old halogen E11 bulb. This 3W E11 LED bulb has a low-heat feature what will keep it cool during long working hours, unlike halogens which tend to get extremely hot. This smart alternative to halogen bulbs uses up to 80% less energy than Halogen bulbs- and uses only 3-Watts of power to emit the same amount of light. This unique bulb is suitable for damp locations, so you won't have to worry about weathering or humidity damaging your bulb. Compliant with FCC Standards, this bulb has no electromagnetic interference. It is also compliant with RoHS to ensure that it is Mercury and Lead Free. Mercury-free and other pollutant-free properties make this bulb a safer choice. This soft white, compact LED bulb is ideal for any space: Ceiling Fans, Line Voltage Pendants, Chandeliers, Portables, and Track Lighting, Table/Desk/Floor Lamps, Recessed Lights, Show Lights, Cabinet Lighting, Closet Lights, Outdoor Lighting, Wall Sconces, Enlargers, Modeling lamps, Photoflood Fixtures and Studio Lighting, and etc. This bulb comes in a convenient 4-pack for ultimate value.
- •4-pack E11 LED bulbs: these bulbs provide pleasant 300 Lumens of 3000K warm white light to replace your old halogen bulbs; these are the perfect replacement for your outdoor fixtures, ceiling fans, chandeliers, wall sconces and more
- •Caution: before using, please check your fixture for LED compatibility; some older halogen fixtures have a minimum wattage requirement that can cause issues when using low-watt LED bulbs
- •Features: mini-candelabra E11 base LED bulb, 3W (30W equivalent), 300 Lumens, 3000K warm white, 120-Volt, energy-saving LED technology
- •Super long lifespan: powered by ultra-efficient LED chips, these mini candelabra led bulbs are rated to last an average of 25,000 hours and are backed by Newhouse Lighting's best-in-class warranty
- •Satisfaction guaranteed: be confident with your purchase knowing this product is backed by a best-in-class 5-year warranty; never replace a bulb again
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE 4 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 10W 750LM Dimmable 12-Pack (LR23756-12PK)
- ELCO LIGHTING Monopoint Canopy Track Accessory (EP811W)
- ILC Replacement for Light Bulb / Lamp Jt120v-150w/e26 replacement light bulb lamp (JT120V-150W/E26 LIGHT BULB / LAMP)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, B432Punvhe-A (B432PUNVHE-A)
- NEWHOUSE LIGHTING T10 LED Light Bulb, E26 Medium Base, Non-Dimmable, Soft White, PK 4 (T10-2320-4)
- NEWHOUSE LIGHTING T5 3W LED Light Bulb, 280 Lumens, 12V, Soft White, PK 4 (T5-3018-4)
- NEWHOUSE LIGHTING MR11 2.3W LED Light Bulb, 20-Watt Equivalent, Warm White, PK 4 (1383-2320-4)
- NEWHOUSE LIGHTING T5 1.6W LED Light Bulb, Wedge Base, 100 Lumens, Soft White, PK 4 (T5-1670-4)
- NEWHOUSE LIGHTING GY8.6 2.3W LED Light Bulb, 120V, 200 Lumens, Warm White, PK 4 (GY8-2320-4)
- NEWHOUSE LIGHTING E11 Non-Dim Mini-Candelabra Base 5W LED Light Bulbs Warm White, PK 4 (E11-5060-4)
- ILC Replacement for Satco S9137 replacement light bulb lamp (S9137 SATCO)
- Newhouse Lighting LED Light Bulbs