Shop All Task Lighting
Newhouse
Lamp Floor Blk Vesper
Mfr # NHFL-VE-BK
Zoro # G4565264
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Floor and Table
- Watts 10W
- Color Black
- Material Metal
- Depth 11 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newhouse
- MFR # NHFL-VE-BK
- Zoro # G4565264
- UPC # 726843011491
- Country of Origin China
- Category Task Lighting
Dimensions
Depth | 11 in. |
Width | 11 in. |
Height | 68 in. |
Details
Lamp Type | Floor and Table |
Watts | 10W |
Color | Black |
Material | Metal |
Medical Lighting Type | LED |
Magnifier Light Base | E26 |
Special Features | Adjustable Lamp Head |
Standards | UL Listed |
Switch Type | On/off |
Application | Floor Lamp |
Suggested Bulb Type | A15 |
Power Source | Plug-In |
Shade Shape | Dome |
Base Material | Metal |
Description
The Vesper offers a beautiful update to any living environment. This sleek yet stylish floor lamp features an all metal construction for a premium and durable finish. An adjustable lamp head provides versatility and an all black coating completes the look for what is sure to be an alluring contemporary addition to any living space.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER SENTRY Battery, 120/277V, 16-3/4" L, Thermoplastic (PS1055LCP M18)
- LUMAPRO LUMAPRO 40W, T6 Incandescent Light Bulb (40T6-1/2 120V)
- HYGRADE 320W ED28 HID Light Bulb - Mogul Extended Base - Clear Finish (S5883)
- RADIONIC HI-TECH LED Strip Light, 720 lm, 4500K (ZX524-HL-CW-9)
- MILWAUKEE TOOL M18 ROVER Flood Light, M18 XC5.0 Battery (2361-20, 48-11-1850)
- ECCO Utility Light Bar, LED, 3.0A, 32x32x2.1" H (EW3132)
- FLEMING SUPPLY Magnetic Lamp, CREE LED Work Light with 550 Lumen, Magnet Bases, Flexible Gooseneck for Desks(Black) (945890FVD)
- MOFFATT PRODUCTS Moffatt Magnet Base Task Lamp, , 24" Flex Arm (95021)
- JESCO LIGHTING GROUP Low Voltage Series 154 with Periscope from 22 x 32 in. (ALCP154-WHCH)
- ALERA Under Cabinet LED Strip Lamp, 24"w x 2"d x 2.88"h, Black (ALELEDUC24B)
- MOFFATT PRODUCTS Moffatt Magnet Base Task Lamp, , 18" Flex Arm (95020)
- Newhouse Task Lighting