Shop All Food Service Appliance Parts
Newhouse
Lamp Desk Blk Eos Touch
Mfr # NHDK-EO-BK
Zoro # G8629246
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Novelty
- Material Plastic
- Features Adjustable Lamp Head
- Height 14 in.
- Width 7 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newhouse
- MFR # NHDK-EO-BK
- Zoro # G8629246
- UPC # 726843011446
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Height | 14 in. |
Width | 7 in. |
Depth (In.) | 17 in. |
Details
Type | Novelty |
Material | Plastic |
Features | Adjustable Lamp Head |
Color | Black |
Application | Desk Lamp |
Switch Type | Touch |
Standards | ETL Listed |
Power Source | Plug-In |
Lighting Types | Integrated LED |
Max. Wattage | 12W |
Base Material | ABS Plastic |
Shade Shape | Novelty |
Description
The Eos table lamp is designed to be the perfect lamp for activities that require bright crisp light. Equipped with over 50 high-powered leds the Eos LED lamp delivers invigorating glare-free light that mimics daylight. A flexible lamp neck and touch dimming sensor gives you the freedom to adjust your light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMONT Gas Hose Fitting - Male For - Part# Vend90-4041 (VEND90-4041)
- RHINO SEED & LANDSCAPING SUPPLY 10LB AP Straw Bale (MILEZJUSTSTRAW)
- NATIONAL PRESTO Cooker Pressure Alum 4Qt (01241)
- ZIPLOC Gallon Storage Bags, PK250 (682257)
- NEWHOUSE Lamp Desk Blk Zlata (NHDK-ZL-BK)
- NEWHOUSE Lamp Dsk Blk Wright (NHDK-WR-BK)
- INSINGER Center Curtain 24-1/2 X 14-3/8 (D3-508)
- HOBART Valve, Gas Safety Baso (497122-1)
- FRYMASTER Thermostat For - Part# 807-3515 (807-3515)
- ALLPOINTS Allpoints 2241268 Blocker, Cheese (Cutter) For Nemco (2241268)
- HATCO Infinite Switch For - Part# Htr02.19.018.00 (HTR02.19.018.00)
- Newhouse Food Service Appliance Parts