Shop All Transformers
Newhouse Hardware
Wired 16V 30vA Doorbell Transformer Compatible w/ Smart Video Devices
Mfr # 30TR
Zoro # G700429108
product price: $18.19
/ea
Sold in multiples of 3 for $54.57
$54.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newhouse Hardware
- MFR # 30TR
- Zoro # G700429108
- UPC # 726843012481
- Country of Origin China
- Category Transformers
Details
Item | Doorbell Transformer |
Description
Specifications: input voltage: 120 V AC, 60 hz, output voltage: 16 V AC at 30 VA, dimensions: 3.9 x 2.6 x 2.4 inch universal powering for a single doorbell chime or up to three doorbell chimes, thermostatic and more devices in one home. Replace the old and under powered doorbell transformers for better performance. Compatible with Ring Pro and ring doorbells, WiFi and other smart thermostats like Nest and ecobee and more. Not compatible with ring chime pro. UL Certified to guarantee safety and quality. Safe and easy installation. WARNING: This product may expose you to chemicals known to the State of California to cause cancer or reproductive harm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-38-L)
- L.H. DOTTIE L.H. Dottie 1-1/2'' One Hole EMT Strap, 50PK (TW150)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P2I)
- HUBBELL Wall Switch, 1 HP, 3-Position, Center Off (HBL1556W)
- NEWHOUSE HARDWARE Wired 24V 40vA Doorbell Transformer Compatible w/ Smart Video Devices (40TR)
- NEWHOUSE HARDWARE Wired TriVolt Doorbell Transformer 8vac/10VA, 16vac/10VA or 24vac/20VA (3TRAN)
- NEWHOUSE HARDWARE Wired 16V 10vA Doorbell Transformer (16TR)
- DAYTON Control Transformer, 100 VA, 55 °C, 120V AC, 208/240/480V AC (31EJ36)
- TRIPP LITE Hospital Grade Isolation Transformer, 500 VA, Not Rated, 120V AC, 120V AC (IS500HG)
- DAYTON Control Transformer, 75 VA, 55 °C, 12/24V AC, 120V AC (31EH94)
- SOLA NEW SIB HEVI-DUTY 1PH 150VA 240/480V-AC 120/240V-AC VOLTAGE TRANSFORMER (P1A150)
- Newhouse Hardware Transformers