Shop All Doorbells
Newhouse Hardware
Unlighted 2-1/2" Round Door Chime Push Button, Polished Brass
Mfr # BR5W
Zoro # G606868933
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.5
- Length 2.5
- Height 1
- Material metal, plastic
- Color Polished Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newhouse Hardware
- MFR # BR5W
- Zoro # G606868933
- UPC # 726843008422
- Country of Origin China
- Category Doorbells
Dimensions
Width | 2.5 |
Length | 2.5 |
Height | 1 |
Details
Material | metal, plastic |
Color | Polished Brass |
Item | Door Bell Chime |
Description
Door chime button - 2-1/2 inches round unlighted, polished brass - use with doorbell chimes, bells and door buzzers. Works great with as a doorbell button replacement. PLEASE NOTE: A diode is needed (not included) if you are using a digital chime (plays a melody; has a speaker for the sound). A diode is not needed is you are using a mechanical doorbell chime (2-Note sound; has a small mallet hitting a metal bar for the sound). Does not include doorbell wire WARNING: This product may expose you to chemicals known to the State of California to cause cancer or reproductive harm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 141, Viton, 0.1 In., PK10 (U38871.009.0231)
- EMTEK Satin Nickel Pull, 220304US15 (220304US15)
- CODEL DOORS 24" x 80" Primed 2-Panel Shaker Bifold Door and Hardware (2068pri8402BF)
- BLUM 21in Full Extension Zinc Soft-close F-series Tandem Drawer Slide for 3/4in Material, 100 Lbs Cap, PR (563F5330B)
- NEWHOUSE HARDWARE Round Unlighted Wired Replacement Door Chime Push Button, Gold Rim with White Center (FMB)
- NEWHOUSE HARDWARE Two-Note Electric Modern Door Bell Chime Kit w/ 16V/10VA Transformer, White (CKIT2)
- NEWHOUSE HARDWARE Mechanical Wireless Doorbell Chime and Push Button w/ Built-In Viewer (MCHBV)
- NEWHOUSE HARDWARE Wired Doorbell Chime, Classic Design, Two-Note, White (CHM1)
- NEWHOUSE HARDWARE Round Lighted Wired Replacement Door Chime Push Button, Gold Rim with White Center (FMBCL)
- NEWHOUSE HARDWARE 2-1/2" Round Polished Brass Lighted Bronze Door Chime Button (BR5WL)
- IQ AMERICA DP1109S Wired Lighted Plastic Silver with White Pushbutton Doorbell (DP1109S)
- Newhouse Hardware Doorbells