Shop All Doorbells
Newhouse Hardware
Two-Note Electric Modern Door Bell Chime Kit w/ 16V/10VA Transformer, White
Mfr # CKIT2
Zoro # G506868934
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.38
- Length 9.13
- Height 1.5
- Material metal, plastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newhouse Hardware
- MFR # CKIT2
- Zoro # G506868934
- UPC # 726843015253
- Country of Origin China
- Category Doorbells
Dimensions
Width | 5.38 |
Length | 9.13 |
Height | 1.5 |
Details
Material | metal, plastic |
Color | White |
Item | Door Bell Chime |
Description
Newhouse Hardware's CKIT2 door chime kit includes everything you need for a basic door chime setup. 1 modern design door chime, 1 16V/10VA transformer and 2 surface mount lighted push-buttons.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware 48 Square Long Door Pull, Double-Sided, Flat Black (PL-2SQ48 FBL)
- PRIME-LINE Sliding Door Roller Assembly, 1-1/4 in. Steel Ball Bearing Single Pack (D 1602)
- ZORO SELECT Gasket, Full Face, 4 In, 1/8 In Thick, SBR (GSFFG4)
- MASTER MAGNETICS Univ Latch Magnet50#Pull (07502)
- NEWHOUSE HARDWARE Unlighted 1-3/4" Round Door Chime Push Button, Brass (BR4BL)
- NEWHOUSE HARDWARE Wooden Doorbell Chime Cover Box, Decorative Door Bell Chime Cover, Tropical Design (CHIMECOVER4)
- NEWHOUSE HARDWARE Wooden Doorbell Chime Cover Box, Decorative Door Bell Chime Cover, Corinthian Design (CHIMECOVER3)
- NEWHOUSE HARDWARE Lighted Door Chime Push Button, Brass (BT2BL)
- NEWHOUSE HARDWARE Wired Oval Two-Note Door Bell Chime, White (CHM2)
- NEWHOUSE HARDWARE Wired Decorative Two-Note Door Bell Chime, White (CHM3D)
- BROAN-NUTONE Broan C905 16V; 10VA Door Chime Transformer (C905)
- Newhouse Hardware Door Accessories