Shop All Doorbells
Newhouse Hardware
Mechanical Wireless Entry Alert Doorbell Chime
Mfr # MECM
Zoro # G200430079
product price: $16.95
/ea
Sold in multiples of 6 for $101.70
$101.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newhouse Hardware
- MFR # MECM
- Zoro # G200430079
- UPC # 726843008309
- Country of Origin China
- Category Doorbells
Description
Newhouse Hardware's mechanical entry door chime announces visitors as door opens. Easy to install, no batteries or Wiring needed. Includes a muting bar to silence sound, chime, mounting plate, metal disk and mounting hardware. How the chime works: a small round magnetic disc is connected to a rod and the magnet attaches to a metal disc (which is attached to the frame or door) when the door is closed. The rod that is connected to the magnet is pulled off of the metal disc when the door is open, and the other side of the rod hits a metal plate (like one from a xylophone) which causes the chime sound.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 18" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" LH Prehung Door with Black Hinges (1668pri8402LH1D4916)
- WINNIE INDUSTRIES 1/4-20 Magnetic Mount Up to 100 lbs, Female Threaded, 100PK (WMAG1420)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50, Rod Thread M5 (AF640-070)
- ZORO SELECT Paddle Gasket, 2 In, PTFE w/304SS, White (TX-BLD-PAD-150-125-0200)
- NEWHOUSE HARDWARE Wooden Doorbell Chime Cover Box, Decorative Door Bell Chime Cover, Corinthian Design (CHIMECOVER3)
- NEWHOUSE HARDWARE Wired Doorbell Chime Kit with 2 Push Buttons and 16V Transformer (CKIT1)
- NEWHOUSE HARDWARE Round Lighted Wired Replacement Door Chime Push Button, Gold Rim with White Center (FMBCL)
- NEWHOUSE HARDWARE Wired Doorbell Chime, Classic Design, Two-Note, White (CHM1)
- NEWHOUSE HARDWARE Door Chime Cover Only, Fits Most Nutone Models, White (CHIMECOVER2)
- NEWHOUSE HARDWARE All Purpose Wired Traditional Doorbell Chime (APB1)
- NEWHOUSE HARDWARE Unlighted 1-3/4" Round Door Chime Push Button, Brass (BR4BL)
- Newhouse Hardware Door Accessories