Shop All Coaxial Cables
Newhouse Hardware
Long Crimpon Coax Connector Pkg of 10, 10PK
Mfr # COAXCRIMP-10
Zoro # G406868898
product price: $6.79
/pk 10, $0.68/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Jacket Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newhouse Hardware
- MFR # COAXCRIMP-10
- Zoro # G406868898
- UPC # 726843019251
- Country of Origin China
- Category Coaxial Cables
Dimensions
Length | 2.5 |
Details
Item | Long Crimpon Coax Connector |
Color | Black |
Jacket Material | Steel |
Description
Works with standard F-type RG6 coaxial cable. Standard crimping tool required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 30A 3-Phase Wye 347/600V AC, 4-Pole 5-Wire Grounding, L23-30R, Screw Terminal, Black (HBL2830)
- OMRON Mounting Bracket, W Type, For G7J Series (R99-04-FOR-G5F)
- DWYER INSTRUMENTS Pressure Switch/Gage Range 0-5 Wc (3005MR)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 250VAC L6-20R GY (HBL2320SR2)
- NEWHOUSE HARDWARE Coaxial Cable Coupler Pkg of 10, 10PK (COAXCOUP-10)
- SWE-TECH 3C RG59U Coaxial BNC to RCA Video Cable, Black, BNC Male to RCA Male, 75 Ohm, 65% Braid, 3 foot (FWT11X1-02103)
- REMINGTON INDUSTRIES RG-400/U Coaxial Cable, Double-Shielded, 0.195" Diameter Coax with Tan FEP Jacket, 1 ft Length (RG-400-1)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 20 ft. (205C0200G)
- ALLEN TEL 6-Way Coax Splitter, 2.4 GHz (CT3106)
- CMPLE CMPLE 1147-N Cable Striper for Coaxial Cable RG59; RG6 (1147-N)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 50ft (P502-050)
- Newhouse Hardware Coaxial Cables