Shop All Doorbells
Newhouse Hardware
Door Chime Cover Only, Fits Most Nutone Models, White
Mfr # CHIMECOVER2
Zoro # G306868899
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5
- Length 9
- Height 2
- Material plastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newhouse Hardware
- MFR # CHIMECOVER2
- Zoro # G306868899
- UPC # 726843018285
- Country of Origin China
- Category Doorbells
Dimensions
Width | 5 |
Length | 9 |
Height | 2 |
Details
Material | plastic |
Color | White |
Item | Door Bell Chime |
Description
Upgrade or replace your doorbell chime cover with this white cover from Newhouse Hardware. Cover snaps into place over the existing chime. Fits Newhouse Hardware Model CHIMEBASE2, CHM3D and most Nutone models, including including LA11BG LA11WH KA10 LA109 KB10 L12 L14 CD130 LA110 LA111 LA114 LA116 LA117 LA119 LA12 LA13 LA130 LA14 LA140 LA141 LA144 LA148 LA14WH LA143 LA149 LA30SAVVY LA37 LA15 LA9 LB13 LB12 LB14 LD21 VG130 VG190.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ELA 609)
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/45 (300) KA Blue)
- DETEX SURFACE MOUNT AC/DC POWERED ALARM, GRAY FINISH (STANDARD), EA-561 WARNING SIGN AND BACK BOX INCLUDED (DTX-EAX-2500S)
- GENESIS Dynamic End - 60Lbs (GSS 741149)
- NEWHOUSE HARDWARE Mechanical 2-Note Wireless Doorbell Chime and Push Button with Viewer (MCH2V)
- NEWHOUSE HARDWARE Round Unlighted Wired Replacement Door Chime Push Button, Gold Rim with White Center (FMB)
- NEWHOUSE HARDWARE Wooden Doorbell Chime Cover Box, Decorative Door Bell Chime Cover, Corinthian Design (CHIMECOVER3)
- NEWHOUSE HARDWARE Door Chime Cover Only, White (CHM3DCOVER)
- NEWHOUSE HARDWARE Lighted Door Chime Push Button, Black (BT4BL)
- NEWHOUSE HARDWARE Mechanical Wireless Doorbell Chime and Push Button w/ Built-In Viewer (MCHBV)
- BROAN Pushbutton, Satin Nickel Stucco, Lighted (PB41LSN)
- Newhouse Hardware Doorbells