Shop All Wall Plates
Newhouse Hardware
Decora Single Phone Jack Insert for Decorator Wall Plates, for RJ11 cables, Single Gang, White, 5PK
Mfr # PJI-WH-05
Zoro # G006868953
Sold in multiples of 2 for $24.50
$24.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Height 2
- Length 7.5
- Width 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newhouse Hardware
- MFR # PJI-WH-05
- Zoro # G006868953
- UPC # 726843019039
- Country of Origin China
- Category Wall Plates
Dimensions
Height | 2 |
Length | 7.5 |
Width | 5.5 |
Details
Item | Single Phone Jack Insert |
Color | White |
Material | Plastic |
Description
5-pack of of telephone jack adapter insert and mounting screws are included. Installs with a decorator wall plate (not included). Each insert measures about 4 x 1.375 in. The plates are made from ABS plastic, which are corrosion resistant. Works with all 6P4C telephone cables with RJ11 connectors.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Maintenance Kit 8 kW, 410cc Kit (5662)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-16-E-2-4)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 gy UL/CSA 5m (7000-12221-2140500)
- SCHNEIDER ELECTRIC PendantControlStation, Dead-End, Button (9001BW93B)
- NEWHOUSE HARDWARE Decora Cable Insert For Decorator Wall Plates, F Connector for CATV Video, White, 5PK (CVI-WH-05)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (RWP262W)
- NEXTGEN 660WGCP8 15A 120V Grounded Standard Single Pole Toggle Switch; White; 10 Pack (NE579627)
- LEVITON Wallplate Blank 1G Black (80714-00E)
- HUBBELL Toggle Switch Wall Plates, Number of Gangs: 2 Aluminum, Brushed Finish, Silver (SA2)
- NEXTGEN 385CC6 50A 3 Pole And 3 Wire Surface Mount Range Outlet; Black (NE570283)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (PJ26W)
- Newhouse Hardware Lighting Controls