Shop All Doorbells
Newhouse Hardware
2-1/2" Round Polished Brass Lighted Bronze Door Chime Button
Mfr # BR5WL
Zoro # G106868914
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.5
- Length 2.5
- Height 1
- Material metal, plastic
- Color Polished Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newhouse Hardware
- MFR # BR5WL
- Zoro # G106868914
- UPC # 726843013228
- Country of Origin China
- Category Doorbells
Dimensions
Width | 2.5 |
Length | 2.5 |
Height | 1 |
Details
Material | metal, plastic |
Color | Polished Brass |
Item | Door Bell Chime |
Description
Door chime button - 2-1/2 inches round lighted polished brass - use with doorbell chimes, bells and door buzzers. Works great with as a doorbell button replacement. PLEASE NOTE: A diode is needed (not included) if you are using a digital chime (plays a melody; has a speaker for the sound). A diode is not needed is you are using a mechanical doorbell chime (2-Note sound; has a small mallet hitting a metal bar for the sound). Does not include doorbell wire WARNING: This product may expose you to chemicals known to the State of California to cause cancer or reproductive harm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Privacy Lock, Withnell Lever, Satin Chrome (3540 WTN US26D)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BUTK3036)
- ZORO SELECT O-Ring, EPDM, Dash 276, 11, 11.262, PK5 (U38869.012.1100)
- DON-JO Universal Door Coordinator (2040622)
- NEWHOUSE HARDWARE Wired Waffle Design Two-Note Door Bell Chime, White (CHM4)
- NEWHOUSE HARDWARE Round Lighted Wired Replacement Door Chime Push Button, Clear Rim with White Center (FMBL)
- NEWHOUSE HARDWARE Door Bell Chime Mechanism Assembly, Fits Most Nutone Models (CHIMEBASE2)
- NEWHOUSE HARDWARE Wireless Door Chime Kit with Remote, 150 ft. Operating Range, Push Button, 32 Chimes, White (WCMP)
- NEWHOUSE HARDWARE Unlighted 2-1/2" Round Door Chime Push Button, Polished Brass (BR5W)
- NEWHOUSE HARDWARE Round Lighted Wired Replacement Door Chime Push Button, Gold Rim with White Center (FMBCL)
- HEATH-ZENITH Wired Gold Round LED Lighted Doorbell Push-Button (SL-765-00)
- Newhouse Hardware Doorbells