Shop All Doorbells
Newhouse Hardware
2-1/2" Round Oil Rubbed Bronze Lighted Door Chime Button
Mfr # ORB5WL
Zoro # G506868941
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.5
- Length 2.5
- Height 1
- Material metal, plastic
- Color Oil-Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newhouse Hardware
- MFR # ORB5WL
- Zoro # G506868941
- UPC # 726843013181
- Country of Origin China
- Category Doorbells
Dimensions
Width | 2.5 |
Length | 2.5 |
Height | 1 |
Details
Material | metal, plastic |
Color | Oil-Rubbed Bronze |
Item | Door Bell Chime |
Description
Door chime button - 2-1/2 inches round lighted oil-rubbed bronze - use with doorbell chimes, bells and door buzzers. Works great with as a doorbell button replacement. PLEASE NOTE: A diode is needed (not included) if you are using a digital chime (plays a melody; has a speaker for the sound). A diode is not needed is you are using a mechanical doorbell chime (2-Note sound; has a small mallet hitting a metal bar for the sound). Does not include doorbell wire WARNING: This product may expose you to chemicals known to the State of California to cause cancer or reproductive harm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Aluminum Tamper Resistant Sliding Window Lock, Fits 1/4 inch Track, Black, 2 Pack (U 9812)
- SIMPLEX Outside Driver Assembly, Simplex (7495400001)
- STERLING SEAL & SUPPLY 333 Silicone O-ring 70A Shore Red, -50 Pack (ORSIL333X50)
- MSI Rustic Gold Splitface Ledger Panel 6 In. X 24 In. Natural Slate Wall Tile, 6PK (ZOR-PNL-0079)
- NEWHOUSE HARDWARE Door Bell Chime Mechanism Assembly, Fits Most Nutone Models (CHIMEBASE2)
- NEWHOUSE HARDWARE Mechanical 2-Note Wireless Doorbell Chime and Door Bell Push Button (MCH1)
- NEWHOUSE HARDWARE Round Unlighted Wired Replacement Door Chime Push Button, Gold Rim with White Center (FMB)
- NEWHOUSE HARDWARE Round Lighted Wired Replacement Door Chime Push Button, Clear Rim with White Center (FMBL)
- NEWHOUSE HARDWARE Wooden Doorbell Chime Cover Box, Decorative Door Bell Chime Cover, Corinthian Design (CHIMECOVER3)
- NEWHOUSE HARDWARE Wooden Doorbell Chime Cover Box, Decorative Door Bell Chime Cover, Tropical Design (CHIMECOVER4)
- HEATH-ZENITH Heath Zenith SL-6168 Wireless Entry Alert Chime (SL-6168)
- Newhouse Hardware Doorbells