Shop All Wire Strippers & Crimpers
Newhouse Electric
UL Certified Ferrule Crimping Tool Kit
Mfr # FTK1200
Zoro # G411779196
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newhouse Electric
- MFR # FTK1200
- Zoro # G411779196
- UPC # 726843019404
- Country of Origin China
- Category Wire Strippers & Crimpers
Description
UL Certified Ferrule Crimping Tool Kit with Wire Crimper Tool, Wire Ferrule Container, and 1,200 Electrical Wire Connectors. Add a handy electrician tool set to your DIY kit for better electrical construction and home improvement. Our Ferrule Crimping Tool Kit lets you save valuable time while doing electrical work. Guide the ends of stranded wire into an appropriately sized wire connector, making a safe, secure fit in seconds. The kit comes with a flexible, self-adjusting wire crimper tool, a full set of a secure nylon container, and over a thousand electrical wire connectors in every size that's right for the job. This pack includes a self-adjusting 4-sided wire crimper with serrated surfaces. Our precision wire crimping tool was built using high-temperature quenching treatments to help fight corrosion. Our wire connectors are made of highly conductive copper which makes an excellent electrical terminal. Each connector provides strain relief for individual copper strands when attached. It also prevents strands of wire from fraying at the terminal point. They're sleeved with flame-retardant plastic for added protection and safety. You get dozens of terminals of all sizes to suit your needs. Our wire connectors kit contains 8 varieties of wire ferrules ranging from .5 sq. mm. to 10 sq. mm. in size. Each of these has carefully color-coded sheathes to keep them tidy. The set also comes with a high-quality nylon storage case for your convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC Let-I (C23107)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1680300)
- PROTO 3/8 in Drive Hex Socket Bit Metric 8 mm Tip, 6 3/32 in L (J4990-8MXL)
- ARSENAL BY ERGODYNE Tool Apron, 13-Pocket Waist ApronGray, Gray, 100% Cotton Duck, 13 Pockets (5706)
- JONARD TOOLS Heavy -Duty Wire Stripping Pliers, 10-16 AWG (WSC-1016)
- IDEAL T-8 Stripper (45-124)
- ECLIPSE 5 in Dieless Crimper RG-58, RG-59, RG-6 (CP-315)
- PROSKIT Multi, Purpose Crimping Tool (300-035)
- WESTWARD 9 in Crimper RG-59, RG-62 (13H882)
- PROSKIT Crimper Wire Ferrules, AWG 22-10 (CP-751E)
- PROSKIT Economy Modular Plug Crimper 8P8C (300-090)
- Newhouse Electric Wire Strippers & Crimpers