Shop All Electrical Box Covers
Newhouse Electric
Electrical Box Cover, 1 Gang, Round, PVC
Mfr # 8100PVG
Zoro # G611680346
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Round
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newhouse Electric
- MFR # 8100PVG
- Zoro # G611680346
- UPC # 726843021063
- Country of Origin China
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Shape | Round |
Material | PVC |
Description
Get tougher, safer, low-key round floor box outlet covers that complement your choice of flooring. Our floor box cover is made from sturdy, corrosion-resistant PVC plastic that remains as unobtrusive as possible when not in use. It's nearly flush with the floor when installed, making it safer for foot traffic and easier for carts and hand trucks to roll over without incident. You also get the benefit of protective lids on your electrical box cover that snap shut to prevent breakage. This helps eliminate stumbling hazards when the receptacle outlets are not in use and helps keep out dirt and debris, while the foam gasket protects the inside of the box from getting wet. The 1-gang outlet openings are also flanked with an access hole for phone or LAN cables to run through. It's designed to fit neatly onto non-metallic concrete floor boxes that are sold separately. We especially recommend a CANTEX R5133758 floor box base for your planned floor outlet.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Cable Carrier, Med, Open, OW3.58In / 91mm (27-07-150-0-4)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 34 AWG Gauge, 0.0063" Diameter, 1000 Feet (34SS316L1000)
- LEVITON Duplex 1G Cover Plate (3051-E)
- SCHNEIDER ELECTRIC Contactor Mech Latch Contact Block Iec (LAD6K10F)
- NEWHOUSE ELECTRIC Electrical Box Cover, 1 Gang, Round, Duplex Receptacle (8150BR)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Non-Metallic, Duplex, Toggle Switch (14325)
- BELL OUTDOOR Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, Toggle Switch (5128-0)
- HAMMOND N3 Screw Cover, 24X24X10, Gray (C3SC242410GY)
- HUBBELL BELL Electrical Box Cover, 2 Gang, Aluminum, Flip/Snap (MX2050WH)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass, Flush Cover (S5020)
- SOUTHWIRE Electrical Box Cover, Round, Galvanized Steel (54C1-UPC)
- Newhouse Electric Electrical Box Covers