Shop All Globe Valves
Newco
Globe Valve, 8 In., Carbon Steel
Mfr # 08-23F-CB2
Zoro # G2207908
product price: $4,668.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,668.99
Free 30-Day Returns
Key Features
- Pipe Size 8"
- Connection Type - Valves Flange x Flange
- Pipe Size - Valves 8"
- Shape - Globe Valves Tee
- Body Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newco
- MFR # 08-23F-CB2
- Zoro # G2207908
- Country of Origin China
- Category Globe Valves
Dimensions
Pipe Size | 8" |
Pipe Size - Valves | 8" |
Inlet to Outlet Length - Valves | 16 1/2 in |
Description
Globe Valve, Pipe Size - Valves 8 in, Connection Type - Valves Flange x Flange, Shape Tee, Body Material - Valves Carbon Steel, Media - Valves Air, Fluid, Gas, Oil, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 800 Degrees F, Max. Air Pressure 740 psi @ 100 Degrees F, Max. Fluid Pressure - Valves 740 psi, Max. Steam Pressure - Valves 410 psi WSP, Inlet to Outlet Length - Valves 16 1/2 in, Top of Handle to Inlet Center - Valves 36 13/64 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K PVC NIPPLE S80 1""XCLS (405-001)
- TYGON Tubing, 1/4 I.D., 25 ft., Clear (AVX42017)
- OAKBROOK COLLECTION TOOTHBRUSH HOLDER WHT (297-100607OB)
- DIXON Cam and Groove Adapter, 2", 316 SS (2015-A-SS)
- SIEMENS Globe Valve Assembly, 2 Way, 1/2", 2.5Cv, NO (254-01123)
- APOLLO VALVES Globe Valve, 1/4 In., FNPT, 100 Deg F (60B70101)
- MILWAUKEE VALVE Angle Globe Valve, Class 125, 3/4 In., FNPT (504 3/4)
- UNITED BRASS WORKS Globe Valve, 1-1/2 In., FNPT (285949)
- BELIMO Globe Valve 1.5 in. 2W 28 Cv (G240B-N)
- MILWAUKEE VALVE Globe Valve, Class 125, 1-1/2 In., FNPT (502 1 1/2)
- ZORO SELECT Globe Valve, Class 800, 1/2 In., FNPT (4371006370)
- Newco Globe Valves