Shop All Globe Valves
This Product is Discontinued
Newco
Globe Valve, 6 In., Carbon Steel (Discontinued)
Mfr # 06-23F-CB2
Zoro # G2207917
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Pipe Size 6"
- Connection Type - Valves Flange x Flange
- Pipe Size - Valves 6"
- Shape - Globe Valves Tee
- Body Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newco
- MFR # 06-23F-CB2
- Zoro # G2207917
- Country of Origin China
- Category Globe Valves
Dimensions
Pipe Size | 6" |
Pipe Size - Valves | 6" |
Inlet to Outlet Length - Valves | 15 29/32 in |
Description
Globe Valve, Pipe Size - Valves 6 in, Connection Type - Valves Flange x Flange, Shape Tee, Body Material - Valves Carbon Steel, Media - Valves Air, Fluid, Gas, Oil, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 800 Degrees F, Max. Air Pressure 740 psi @ 100 Degrees F, Max. Fluid Pressure - Valves 740 psi, Max. Steam Pressure - Valves 410 psi WSP, Inlet to Outlet Length - Valves 15 29/32 in, Top of Handle to Inlet Center - Valves 30 19/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.