Shop All Globe Valves
Newco
Globe Valve, 4 In., Carbon Steel
Mfr # 04-23F-CB2
Zoro # G2207926
product price: $1,361.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$1,361.99
Free 30-Day Returns
Key Features
- Connection Type - Valves Flange x Flange
- Pipe Size - Valves 4"
- Shape - Globe Valves Tee
- Body Material - Valves Carbon Steel
- Valve Stem Design Rising
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newco
- MFR # 04-23F-CB2
- Zoro # G2207926
- Country of Origin China
- Category Globe Valves
Dimensions
Pipe Size - Valves | 4" |
Inlet to Outlet Length - Valves | 14" |
Description
Globe Valve, Pipe Size - Valves 4 in, Connection Type - Valves Flange x Flange, Shape Tee, Body Material - Valves Carbon Steel, Media - Valves Air, Fluid, Gas, Oil, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 800 Degrees F, Max. Air Pressure 740 psi @ 100 Degrees F, Max. Fluid Pressure - Valves 740 psi, Max. Steam Pressure - Valves 410 psi WSP, Inlet to Outlet Length - Valves 14 in, Top of Handle to Inlet Center - Valves 23 in, Valve Class Class 300
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Spray Assembly, Pull-Down (RP64069SP)
- WEATHERHEAD Needle Valve, Angled, Brass, 1/4 x 5/16 In. (6703)
- NVENT CADDY Split Ring Hanger, Size 1 1/4 In (4550125EG)
- DIXON Cam and Groove Adapter x MNPT 3", SS (G300-F-SS)
- SIEMENS Globe Valve Assembly, 2 Way, 1/2", 2.5Cv, NO (254-01123)
- USA INDUSTRIALS Globe Valve, Threaded, FBSPT x FBSPT (ZUSA-VLV-121)
- APOLLO VALVES Globe Valve, 1/4 In., FNPT, Brass (6090101)
- HONEYWELL V5863A2038 1/2" Female Npt 3-Way (V5863A2038)
- MILWAUKEE VALVE Globe Valve, Class 125, 3/4 In. (502 3/4)
- CHICAGO VALVES AND CONTROLS 4", Stainless Steel Class 150 Flanged Globe Valve (31611040)
- MILWAUKEE VALVE Globe Valve, Class 125, 1-1/2 In., FNPT (502 1 1/2)
- Newco Valves