Shop All Gate Valves
Newco
Gate Valve, 6 In., Carbon Steel
Mfr # 06-16F-CB2
Zoro # G2207969
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,941.99
Free 30-Day Returns
Key Features
- Pipe Size 6"
- Connection Type 600# Flanged
- Body Material Carbon Steel
- Body Material - Valves Carbon Steel
- Inlet to Outlet Length 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newco
- MFR # 06-16F-CB2
- Zoro # G2207969
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 6" |
Inlet to Outlet Length | 22 in |
Pipe Size - Valves | 6" |
Nominal Valve Size | 6 in |
Overall Length | 22 in |
Connection Size - Side 1 | 6 in |
Handle Height | 36.5 in |
Connection Size - Side 2 | 6 in |
Description
Gate Valve, For Media Gas, Oil, Steam, Water, Body Material Carbon Steel, Nominal Valve Size 6 in, ANSI Flange Class Class 600, Maximum Pressure - Operating 1,495 psi, Maximum Pressure - Steam 840 psi, Coefficient of Volume (Cv) 3,107, Stem Type Rising, Stem Material 410 Stainless Steel, Wedge Style Flexible, Wedge Material Carbon Steel, Seat Material Metal, Seal Material Graphite, Handle Type Wheel, Bonnet Material Carbon Steel, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Highline Comfort Height Elongated (4199-7)
- DELTA Rail Pin, For Square Slide Bar, Plastic (BAS4BX)
- ZORO SELECT 1/2" x 1/4" Socket Socket Black Forged Steel Reducer Class 3000 (1MNZ4)
- BRENNAN INDUSTRIES Tube End Reducer, Gas, N2406 (N2406-04-06-SS)
- NEWCO Gate Valve, 4 In., Carbon Steel (04-13F-CB2)
- NEWCO Gate Valve, 3 In., Carbon Steel (03-13F-CB2)
- NEWCO Gate Valve, 6 In., Carbon Steel (06-11F-CB2)
- NEWCO Gate Valve, 12 In., Carbon Steel (12-13F-CB2)
- NEWCO Gate Valve, 2 In., Carbon Steel (02-13F-CB2)
- NEWCO Gate Valve, 2 In., Carbon Steel, Valve Class: Class 150 (02-11F-CB2)
- MILWAUKEE VALVE Gate Valve, Class 150, 1-1/4 In. (1150 1-1/4)
- Newco Gate Valves