Shop All Gate Valves
Newco
Gate Valve, 6 In., Carbon Steel
Mfr # 06-11F-CB2
Zoro # G4988015
product price: $1,482.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,482.99
Free 30-Day Returns
Key Features
- Pipe Size 6"
- Connection Type 150# Flanged
- Body Material Carbon Steel
- Inlet to Outlet Length 10 1/2 in
- Top of Handle to Inlet Center 33 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newco
- MFR # 06-11F-CB2
- Zoro # G4988015
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 6" |
Inlet to Outlet Length | 10 1/2 in |
Pipe Size - Valves | 6" |
Connection Size - Side 1 | 6 in |
Overall Length | 10.5 in |
Connection Size - Side 2 | 6 in |
Handle Height | 33.2 in |
Nominal Valve Size | 6 in |
Description
Gate Valve, For Media Gas, Oil, Steam, Water, Body Material Carbon Steel, Nominal Valve Size 6 in, ANSI Flange Class Class 150, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 95 psi, Coefficient of Volume (Cv) 3,107, Stem Type Rising, Stem Material 410 Stainless Steel, Wedge Style Flexible, Wedge Material Carbon Steel, Seat Material Metal, Seal Material Graphite, Handle Type Wheel, Bonnet Material Carbon Steel, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Sink Hole Cover, Threaded, Stainless Steel (89478)
- ZORO SELECT 1/2" OD x 6 ft. Seamless 304 Stainless Steel Tubing (5LVP0)
- KISSLER Shower Valve Rebuild Kit, 3 Handle (RBK7457)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-2895)
- NEWCO Gate Valve, 4 In., Carbon Steel (04-13F-CB2)
- NEWCO Gate Valve, 2 In., Carbon Steel (02-13F-CB2)
- NEWCO Gate Valve, 2 In., Carbon Steel, Valve Class: Class 150 (02-11F-CB2)
- NEWCO Gate Valve, 8 In., Carbon Steel (08-13F-CB2)
- NEWCO Gate Valve, 12 In., Carbon Steel (12-13F-CB2)
- NEWCO Gate Valve, 3 In., Carbon Steel (03-13F-CB2)
- LEGEND VALVE 2-1/2" T-400 GATE VALVE (104-469)
- Newco Gate Valves