Shop All Gate Valves
Newco
Gate Valve, 4 In., Carbon Steel, Valve Class: Class 150
Mfr # 04-11F-CB2
Zoro # G4988006
Item requires special delivery charges. A $60.00 per item surcharge will be applied.
$830.99
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Connection Type 150# Flanged
- Body Material Carbon Steel
- Handle Type Hand Wheel
- Handle Material Ductile Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newco
- MFR # 04-11F-CB2
- Zoro # G4988006
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 4" |
Inlet to Outlet Length | 9 in |
Pipe Size - Valves | 4" |
Overall Length | 9 in |
Handle Height | 22.59 in |
Connection Size - Side 2 | 4 in |
Nominal Valve Size | 4 in |
Connection Size - Side 1 | 4 in |
Description
Gate Valve, For Media Gas, Oil, Steam, Water, Body Material Carbon Steel, Nominal Valve Size 4 in, ANSI Flange Class Class 150, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 95 psi, Coefficient of Volume (Cv) 1,297, Stem Type Rising, Stem Material 410 Stainless Steel, Wedge Style Flexible, Wedge Material 410 Stainless Steel, Seat Material Metal, Seal Material Graphite, Handle Type Wheel, Bonnet Material Carbon Steel, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Spout Clip Ring, Hampton (923012-0070A)
- B & K 1/2" Thrd S&W Valve (105-123)
- KOHLER Wall-Mount Bath Spout in Matte Black (35922-BL)
- STREAMLINE 1-1/2" NOM C Copper DWV Coupling (W 07063)
- NEWCO Gate Valve, 6 In., Carbon Steel (06-11F-CB2)
- NEWCO Gate Valve, 2 In., Carbon Steel, Valve Class: Class 150 (02-11F-CB2)
- NEWCO Gate Valve, 2 In., Carbon Steel (02-13F-CB2)
- NEWCO Gate Valve, 3 In., Carbon Steel (03-13F-CB2)
- NEWCO Gate Valve, 4 In., Carbon Steel (04-13F-CB2)
- NEWCO Gate Valve, 8 In., Carbon Steel (08-13F-CB2)
- LEGEND VALVE 1/2" S-401 GATE VALVE (104-403)
- Newco Valves