Shop All Gate Valves
Newco
Gate Valve, 4 In., Carbon Steel
Mfr # 04-16F-CB2
Zoro # G2207978
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,943.99
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Connection Type 600# Flanged
- Body Material Carbon Steel
- Wedge Material 410 Stainless Steel
- Inlet to Outlet Length 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newco
- MFR # 04-16F-CB2
- Zoro # G2207978
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 4" |
Inlet to Outlet Length | 17 in |
Pipe Size - Valves | 4" |
Overall Length | 17 in |
Handle Height | 26.91 in |
Nominal Valve Size | 4 in |
Connection Size - Side 1 | 4 in |
Connection Size - Side 2 | 4 in |
Description
Gate Valve, For Media Gas, Oil, Steam, Water, Body Material Carbon Steel, Nominal Valve Size 4 in, ANSI Flange Class Class 600, Maximum Pressure - Operating 1,495 psi, Maximum Pressure - Steam 840 psi, Coefficient of Volume (Cv) 1,297, Stem Type Rising, Stem Material 410 Stainless Steel, Wedge Style Flexible, Wedge Material 410 Stainless Steel, Seat Material Metal, Seal Material Graphite, Handle Type Wheel, Bonnet Material Carbon Steel, Bonnet Style Bolted
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 4-1/8" x 1-1/4" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048418)
- T&S BRASS Faucet Spray Spring Hose, Surface Mount (B-2187)
- GENTEC HP Low Flow Regulator, CGA 326 , Inlet 0 to 250 PSI, Needle Valve, Use with: Nitrous Oxide (R21BGK-DGKC326-01-N)
- GEBERIT Act Pl Sigma30 Dual Pl Br/Matt/Br Chr (115.883.KH.1)
- NEWCO Gate Valve, 12 In., Carbon Steel (12-13F-CB2)
- NEWCO Gate Valve, 6 In., Carbon Steel (06-11F-CB2)
- NEWCO Gate Valve, 8 In., Carbon Steel (08-13F-CB2)
- NEWCO Gate Valve, 3 In., Carbon Steel (03-13F-CB2)
- NEWCO Gate Valve, 4 In., Carbon Steel (04-13F-CB2)
- NEWCO Gate Valve, 2 In., Carbon Steel, Valve Class: Class 150 (02-11F-CB2)
- ZORO SELECT Gate Valve, Class 200, 2 In, 316 SS (4VMW5)
- Newco Gate Valves