Shop All Gate Valves
Newco
Gate Valve, 4 In., Carbon Steel
Mfr # 04-13F-CB2
Zoro # G2208020
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,181.99
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Connection Type 300# Flanged
- Body Material Carbon Steel
- Inlet to Outlet Length 12 in
- Top of Handle to Inlet Center 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newco
- MFR # 04-13F-CB2
- Zoro # G2208020
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 4" |
Inlet to Outlet Length | 12 in |
Pipe Size - Valves | 4" |
Overall Length | 12 in |
Connection Size - Side 2 | 4 in |
Nominal Valve Size | 4 in |
Connection Size - Side 1 | 4 in |
Handle Height | 24 in |
Description
Gate Valve, For Media Gas, Oil, Steam, Water, Body Material Carbon Steel, Nominal Valve Size 4 in, ANSI Flange Class Class 300, Maximum Pressure - Operating 755 psi, Maximum Pressure - Steam 425 psi, Coefficient of Volume (Cv) 1,297, Stem Type Rising, Stem Material 410 Stainless Steel, Wedge Style Flexible, Wedge Material 410 Stainless Steel, Seat Material Metal, Seal Material Graphite, Handle Type Wheel, Bonnet Material Carbon Steel, Bonnet Style Bolted
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2" Tri-Clamp End x Male Pipe Thread - 2.656" Long 304 (21MP-2-304)
- BESTCARE Toilet Seat, Without Cover, Plastic, Elongated, Gray (WH-LRSC-Gray)
- RHEEM-RUUD 15 gal., 277 VAC, 7.2 Amps, Commercial Electric Water Heater (EGSP15)
- BASIKS Ball Valve, Electric Act, PVC, 1", AC 24V (EBTB203PHB-100EPS-PV)
- NEWCO Gate Valve, 2 In., Carbon Steel, Valve Class: Class 150 (02-11F-CB2)
- NEWCO Gate Valve, 12 In., Carbon Steel (12-13F-CB2)
- NEWCO Gate Valve, 3/4 In., Carbon Steel (3/4-18T-FS2-BB-RP-NC)
- NEWCO Gate Valve, 2 In., Carbon Steel (02-13F-CB2)
- NEWCO Gate Valve, 1/2 In., Socket Weld (1/2-18S-FS2-WB-RP-NC)
- NEWCO Gate Valve, 6 In., Carbon Steel (06-11F-CB2)
- LEGEND VALVE 1" T-408 GATE VALVE (104-705)
- Newco Gate Valves