Shop All Gate Valves
Newco
Gate Valve, 3 In., Carbon Steel
Mfr # 03-13F-CB2
Zoro # G8928841
product price: $937.99
/ea
Free Shipping & Returns
$937.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type 300# Flanged
- Body Material Carbon Steel
- Valve Max. Fluid Temp. 800 Degrees F
- Handle Type Hand Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newco
- MFR # 03-13F-CB2
- Zoro # G8928841
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 3" |
Pipe Size - Valves | 3" |
Inlet to Outlet Length | 11 3/32 in |
Overall Length | 11.09 in |
Connection Size - Side 1 | 3 in |
Nominal Valve Size | 3 in |
Handle Height | 20 in |
Connection Size - Side 2 | 3 in |
Description
Gate Valve, For Media Gas, Oil, Steam, Water, Body Material Carbon Steel, Nominal Valve Size 3 in, ANSI Flange Class Class 300, Maximum Pressure - Operating 755 psi, Maximum Pressure - Steam 425 psi, Coefficient of Volume (Cv) 709, Stem Type Rising, Stem Material 410 Stainless Steel, Wedge Style Flexible, Wedge Material 410 Stainless Steel, Seat Material Metal, Seal Material Graphite, Handle Type Wheel, Bonnet Material Carbon Steel, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Barbed Plug, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI0812S-PK10)
- MOEN Voss Diverter Spouts (161955)
- ZORO SELECT 1" FNPT PVC Ball Valve Inline (107-135-NPG)
- TOTO S400300 Lid Bumpers Sw553Sw554 Sw563564 (THU9154)
- NEWCO Gate Valve, 2 In., Carbon Steel (02-13F-CB2)
- NEWCO Gate Valve, 12 In., Carbon Steel (12-13F-CB2)
- NEWCO Gate Valve, 4 In., Carbon Steel (04-13F-CB2)
- NEWCO Gate Valve, 3 In., Carbon Steel (03-11F-CB2)
- NEWCO Gate Valve, 3/4 In., Socket Weld (3/4-18S-FS2-WB-RP-NC)
- NEWCO Gate Valve, 2 In., Carbon Steel, Valve Class: Class 150 (02-11F-CB2)
- MILWAUKEE VALVE Gate Valve, Class 125, 1 In., Solder (115 1)
- Newco Valves