Shop All Gate Valves
Newco
Gate Valve, 2 In., Socket Weld
Mfr # 02-18S-FS2-WB-RP-NC
Zoro # G4987981
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type socket
- Body Material Carbon Steel
- Body Material - Valves Carbon Steel
- Inlet to Outlet Length 6 45/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newco
- MFR # 02-18S-FS2-WB-RP-NC
- Zoro # G4987981
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 2" |
Inlet to Outlet Length | 6 45/64 in |
Pipe Size - Valves | 2" |
Overall Length | 6.7 in |
Handle Height | 11.41 in |
Nominal Valve Size | 2 in |
Connection Size - Side 1 | 2 in |
Connection Size - Side 2 | 2 in |
Description
Gate Valve, For Media Gas, Oil, Steam, Water, Body Material Carbon Steel, Nominal Valve Size 2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 1,990 psi, Maximum Pressure - Steam 1,115 psi, Coefficient of Volume (Cv) 99, Stem Type Rising, Stem Material 410 Stainless Steel, Wedge Style Solid, Wedge Material Stainless Steel, Seat Material Metal, Seal Material Graphite, Handle Type Wheel, Bonnet Material Carbon Steel, Bonnet Style Bolted, Connection Gender - Side 1 Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW Replacement Valve W/ Hammer Arrestor 1/2" Press Inlet x 3/4" MHT Outlet, Brass, For Hot Water (540RH)
- DELTA Tub Spout, Pull-Down Diverter (RP17453SS)
- NOSHOK Mini Valve, Soft Tip, 1/4 NPT Male - 1/4 NPT Male, Brass, 0.172" Orifice (152-MMB)
- ZORO SELECT 2" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNI11)
- NEWCO Gate Valve, 6 In., Carbon Steel (06-11F-CB2)
- NEWCO Gate Valve, 2 In., Carbon Steel, Valve Class: Class 150 (02-11F-CB2)
- NEWCO Gate Valve, 3 In., Carbon Steel (03-13F-CB2)
- NEWCO Gate Valve, 2 In., Carbon Steel (02-13F-CB2)
- NEWCO Gate Valve, 8 In., Carbon Steel (08-13F-CB2)
- NEWCO Gate Valve, 4 In., Carbon Steel (04-13F-CB2)
- KECKLEY Knife Gate Valve, Manual, 2-1/2", Uni, CS (21/2KGV-CS-MUM)
- Newco Gate Valves