Shop All Gate Valves
Newco
Gate Valve, 2 In., Carbon Steel, Valve Class: Class 150
Mfr # 02-11F-CB2
Zoro # G4988024
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type 150# Flanged
- Body Material Carbon Steel
- Valve Class Class 150
- Valve Max. Fluid Temp. 800 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newco
- MFR # 02-11F-CB2
- Zoro # G4988024
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 2" |
Pipe Size - Valves | 2" |
Inlet to Outlet Length | 7 in |
Overall Length | 7 in |
Nominal Valve Size | 2 in |
Connection Size - Side 2 | 2 in |
Handle Height | 14.8 in |
Connection Size - Side 1 | 2 in |
Description
Gate Valve, For Media Gas, Oil, Steam, Water, Body Material Carbon Steel, Nominal Valve Size 2 in, ANSI Flange Class Class 150, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 95 psi, Coefficient of Volume (Cv) 307, Stem Type Rising, Stem Material 410 Stainless Steel, Wedge Style Flexible, Wedge Material 410 Stainless Steel, Seat Material Metal, Seal Material Graphite, Handle Type Wheel, Bonnet Material Carbon Steel, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORION 45 Degree Elbow, Polypropylene, 2", Schedule 40, 80 psi Max Pressure (2 45 ELBOW - 1/8 BEND)
- ANZZI Romance 72in x 335in Frameless Swinging Shower Door in Chrome (SD-AZ14-01CH)
- CHERNE Pipe Plug w/Bypass, Mechanical, 10 In (272965)
- BK RESOURCES Single Station Glass Filler, NSF 61/9 (BKF-SGF-G)
- NEWCO Gate Valve, 2 In., Carbon Steel (02-13F-CB2)
- NEWCO Gate Valve, 3 In., Carbon Steel (03-13F-CB2)
- NEWCO Gate Valve, 6 In., Carbon Steel (06-11F-CB2)
- NEWCO Gate Valve, 4 In., Carbon Steel (04-13F-CB2)
- NEWCO Gate Valve, 8 In., Carbon Steel (08-13F-CB2)
- NEWCO Gate Valve, 12 In., Carbon Steel (12-13F-CB2)
- THRIFCO PLUMBING 2 Inch FIP Brass Gate Valve, No Lead (6418008)
- Newco Valves