Shop All Gate Valves
Newco
Gate Valve, 2 In., Carbon Steel
Mfr # 02-13F-CB2
Zoro # G8928832
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type 300# Flanged
- Body Material Carbon Steel
- Wedge Material 410 Stainless Steel
- Stem Material 410 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newco
- MFR # 02-13F-CB2
- Zoro # G8928832
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 2" |
Inlet to Outlet Length | 8 1/2 in |
Pipe Size - Valves | 2" |
Overall Length | 8.5 in |
Connection Size - Side 2 | 2 in |
Handle Height | 17.2 in |
Connection Size - Side 1 | 2 in |
Nominal Valve Size | 2 in |
Description
Gate Valve, For Media Gas, Oil, Steam, Water, Body Material Carbon Steel, Nominal Valve Size 2 in, ANSI Flange Class Class 300, Maximum Pressure - Operating 755 psi, Maximum Pressure - Steam 425 psi, Coefficient of Volume (Cv) 307, Stem Type Rising, Stem Material 410 Stainless Steel, Wedge Style Flexible, Wedge Material 410 Stainless Steel, Seat Material Metal, Seal Material Graphite, Handle Type Wheel, Bonnet Material Carbon Steel, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANTUCKET SINKS 19 Inch X 11 Inch Undermount Ceramic Sink In White (UM-19x11-W)
- ZURN Backflow Preventer, 1 in, FNPT (1-975XL3)
- NANTUCKET SINKS Brushed Nickel Soap Dispenser (NSSD-BN)
- PEXLOCK Pex Elbow Sw 1/2Mx1/2F2P (30785)
- NEWCO Gate Valve, 3 In., Carbon Steel (03-13F-CB2)
- NEWCO Gate Valve, 8 In., Carbon Steel (08-13F-CB2)
- NEWCO Gate Valve, 2 In., Carbon Steel, Valve Class: Class 150 (02-11F-CB2)
- NEWCO Gate Valve, 6 In., Carbon Steel (06-11F-CB2)
- NEWCO Gate Valve, 4 In., Carbon Steel (04-13F-CB2)
- NEWCO Gate Valve, 12 In., Carbon Steel (12-13F-CB2)
- CHICAGO VALVES AND CONTROLS 1", Forged Steel Class 800 Gate Valve, SW (284SW010)
- Newco Valves