Shop All Gate Valves
Newco
Gate Valve, 12 In., Carbon Steel
Mfr # 12-16F-CB2
Zoro # G2207935
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$12,586.99
Free 30-Day Returns
Key Features
- Pipe Size 12"
- Connection Type 600# Flanged
- Body Material Carbon Steel
- Stem Material 410 Stainless Steel
- Standards API 598 Shell and Leak Test, ASME B16.34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newco
- MFR # 12-16F-CB2
- Zoro # G2207935
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 12" |
Pipe Size - Valves | 12" |
Inlet to Outlet Length | 33 in |
Overall Length | 33 in |
Handle Height | 61.41 in |
Connection Size - Side 2 | 12 in |
Connection Size - Side 1 | 12 in |
Nominal Valve Size | 12 in |
Description
Gate Valve, For Media Gas, Oil, Steam, Water, Body Material Carbon Steel, Nominal Valve Size 12 in, ANSI Flange Class Class 600, Maximum Pressure - Operating 1,495 psi, Maximum Pressure - Steam 840 psi, Coefficient of Volume (Cv) 12,800, Stem Type Rising, Stem Material 410 Stainless Steel, Wedge Style Flexible, Wedge Material Carbon Steel, Seat Material Metal, Seal Material Graphite, Handle Type Wheel, Bonnet Material Carbon Steel, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Vacuum Breaker, 3/4 In., FNPT, PVC, 150 psi (VBM075V-PV)
- GROHE Soap Disp, SLVR, 15 oz, 3 7/8 inD (40535DC0)
- KOHLER Plate (41802-S)
- DIXON 0.5-0.75 in SINGLE PIN HD CLAMP 304 W/HEX (13MHHM50-75WNH)
- NEWCO Gate Valve, 3 In., Carbon Steel (03-13F-CB2)
- NEWCO Gate Valve, 6 In., Carbon Steel (06-11F-CB2)
- NEWCO Gate Valve, 8 In., Carbon Steel (08-13F-CB2)
- NEWCO Gate Valve, 12 In., Carbon Steel (12-13F-CB2)
- NEWCO Gate Valve, 2 In., Carbon Steel, Valve Class: Class 150 (02-11F-CB2)
- NEWCO Gate Valve, 2 In., Carbon Steel (02-13F-CB2)
- SMITH-COOPER Gate Valve, 1-1/2", 316, Thrd 200 (4373002040)
- Newco Gate Valves