Shop All Gate Valves
Newco
Gate Valve, 12 In., Carbon Steel
Mfr # 12-13F-CB2
Zoro # G2207996
product price: $5,586.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.
$5,586.99
Free 30-Day Returns
Key Features
- Pipe Size 12"
- Connection Type 300# Flanged
- Body Material Carbon Steel
- Pipe Size - Valves 12"
- Valve Stem Type Rising
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newco
- MFR # 12-13F-CB2
- Zoro # G2207996
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 12" |
Pipe Size - Valves | 12" |
Inlet to Outlet Length | 19-3/4" |
Overall Length | 19.75 in |
Connection Size - Side 1 | 12 in |
Nominal Valve Size | 12 in |
Connection Size - Side 2 | 12 in |
Handle Height | 57 in |
Description
Gate Valve, For Media Gas, Oil, Steam, Water, Body Material Carbon Steel, Nominal Valve Size 12 in, ANSI Flange Class Class 300, Maximum Pressure - Operating 755 psi, Maximum Pressure - Steam 425 psi, Coefficient of Volume (Cv) 13,351, Stem Type Rising, Stem Material 410 Stainless Steel, Wedge Style Flexible, Wedge Material Carbon Steel, Seat Material Metal, Seal Material Graphite, Handle Type Wheel, Bonnet Material Carbon Steel, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Acrylic Faucet, Single Handle, 2-1/4" x 1-3/4" (RP2389)
- LEGEND VALVE 1-1/4 X 3/4 BLACK HEX BUSHING (350-617C)
- KOHLER Forté(R) Sculpted Rite-Temp(R) Bath And Shower Valve Trim With Slip-Fit Spout, Less Showerhead (TLS10275-4-CP)
- JAY R. SMITH MANUFACTURING Hydrant Key, 5800 Hydrants (5810-PART03)
- NEWCO Gate Valve, 2 In., Carbon Steel (02-13F-CB2)
- NEWCO Gate Valve, 4 In., Carbon Steel (04-13F-CB2)
- NEWCO Gate Valve, 3 In., Carbon Steel (03-13F-CB2)
- NEWCO Gate Valve, 6 In., Carbon Steel (06-11F-CB2)
- NEWCO Gate Valve, 3/4 In., Socket Weld (3/4-18S-FS2-WB-RP-NC)
- NEWCO Gate Valve, 3/4 In., Carbon Steel (3/4-18T-FS2-BB-RP-NC)
- SPEARS Gate Valve, 2 In., Socket Weld (2032-020)
- Newco Valves