Shop All Gate Valves
Newco
Gate Valve, 10 In., Carbon Steel
Mfr # 10-16F-CB2
Zoro # G2207941
Item requires special delivery charges. A $575.00 per item surcharge will be applied.
$9,821.99
Free 30-Day Returns
Key Features
- Pipe Size 10"
- Connection Type 600# Flanged
- Body Material Carbon Steel
- Top of Handle to Inlet Center 52-51/64"
- Valve Class Class 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newco
- MFR # 10-16F-CB2
- Zoro # G2207941
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 10" |
Inlet to Outlet Length | 31" |
Pipe Size - Valves | 10" |
Overall Length | 31 in |
Connection Size - Side 2 | 10 in |
Nominal Valve Size | 10 in |
Connection Size - Side 1 | 10 in |
Handle Height | 52.8 in |
Description
Gate Valve, For Media Gas, Oil, Steam, Water, Body Material Carbon Steel, Nominal Valve Size 10 in, ANSI Flange Class Class 600, Maximum Pressure - Operating 1,495 psi, Maximum Pressure - Steam 840 psi, Coefficient of Volume (Cv) 8,934, Stem Type Rising, Stem Material 410 Stainless Steel, Wedge Style Flexible, Wedge Material Carbon Steel, Seat Material Metal, Seal Material Graphite, Handle Type Wheel, Bonnet Material Carbon Steel, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 3" Male Spool Adapter Cam Lever Coupling (300FF)
- JOHNS MANVILLE 1-1/2" x 3 ft. Pipe Insulation, 1/2" Wall (693662)
- MILWAUKEE VALVE 2" FNPT Bronze Swing Y Check Valve (509Y 2)
- ZORO SELECT CPVC Tee, Schedule 80, 1" Pipe Size, FNPT x FNPT x FNPT (9805-010)
- NEWCO Gate Valve, 2 In., Carbon Steel (02-13F-CB2)
- NEWCO Gate Valve, 8 In., Carbon Steel (08-13F-CB2)
- NEWCO Gate Valve, 2 In., Carbon Steel, Valve Class: Class 150 (02-11F-CB2)
- NEWCO Gate Valve, 4 In., Carbon Steel (04-13F-CB2)
- NEWCO Gate Valve, 6 In., Carbon Steel (06-11F-CB2)
- NEWCO Gate Valve, 12 In., Carbon Steel (12-13F-CB2)
- SHARPE VALVES Gate Valves, 300# Flanged, 2-1/2" Size (4371005210)
- Newco Valves