Shop All Gate Valves
Newco
Gate Valve, 1 In., Carbon Steel
Mfr # 01-18T-FS2-BB-RP-NC
Zoro # G4987963
product price: $130.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type FNPT
- Body Material Carbon Steel
- Pipe Size - Valves 1"
- Top of Handle to Inlet Center 7 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newco
- MFR # 01-18T-FS2-BB-RP-NC
- Zoro # G4987963
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 1" |
Pipe Size - Valves | 1" |
Inlet to Outlet Length | 4 19/64 in |
Overall Length | 4.3 in |
Nominal Valve Size | 1 in |
Connection Size - Side 2 | 1 in |
Handle Height | 7.91 in |
Connection Size - Side 1 | 1 in |
Description
Gate Valve, Body Material Carbon Steel, Nominal Valve Size 1 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 1,990 psi, Maximum Pressure - Steam 1,115 psi, Coefficient of Volume (Cv) 25.8, Stem Type Rising, Stem Material 410 Stainless Steel, Wedge Style Solid, Wedge Material Stainless Steel, Seat Material Metal, Seal Material Graphite, Handle Type Wheel, Bonnet Material Carbon Steel, Bonnet Style Bolted, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, Brass, 1 x 1/2 in, Class 125 (ZUSA-PF-10621)
- VIEGA Manual 2-Way Ball Valve, Press, Bronze (79950)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTCNS-6-8)
- AMERICAN STANDARD Trip Lever, Tank, White (047192-0200A)
- NEWCO Gate Valve, 2 In., Carbon Steel, Valve Class: Class 150 (02-11F-CB2)
- NEWCO Gate Valve, 2 In., Carbon Steel (02-13F-CB2)
- NEWCO Gate Valve, 3 In., Carbon Steel (03-13F-CB2)
- NEWCO Gate Valve, 8 In., Carbon Steel (08-13F-CB2)
- NEWCO Gate Valve, 4 In., Carbon Steel (04-13F-CB2)
- NEWCO Gate Valve, 12 In., Carbon Steel (12-13F-CB2)
- DIXON Global Gate Valve, 2-1/2 in, FNPT x MNST, Cast DZR Brass Body, Iron Hand wheel Actuator (GWDGV250F)
- Newco Gate Valves