Shop All Coffee Makers
Newco Coffee
Stainless Steel Commercial 4 gal. Tea Brewer
Mfr # NKT3-NS1
Zoro # G3964381
product price: $847.99
/ea
Free Shipping & Returns
$847.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Commercial
- Capacity 3 gal
- Brewing Capacity 3 gph
- Warming Stations No Warming Station
- Electrical 120V, 15 A, 1500 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newco Coffee
- MFR # NKT3-NS1
- Zoro # G3964381
- UPC # 750998000109
- Country of Origin United States
- Category Coffee Makers
Dimensions
Depth (In.) | 19 23/32 in |
Width (In.) | 9 1/2 in |
Height (In.) | 30 19/64 in |
Overall Width | 9 5/8 in |
Dimensions (HxWxD) | 33 1/4 in x 9 5/8 in x 19 7/8 in |
Overall Depth | 19 7/8 in |
Overall Height | 33 1/4 in |
Description
Tea and Coffee Brewer, Capacity 3 gal, Voltage 120V AC, Plumbing Required Yes, Material Stainless Steel, Overall Height 33 1/4 in, Overall Width 9 5/8 in, Overall Depth 19 7/8 in, Color Silver, Number of Dispensers 1, Wattage 1,750 W, Current 14.6 A, Features Auto Arm, Backup Pour-In, Brew Ready Light Alerts User, Dual Voltage, Plug Type Three-Prong, Power Source Electric, Standards NSF Certified, UL Listed, Weight 45 lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROFSON Rofson WCS100 5.5 in. Wood Stir Stick - Case of 10000 (WCS100)
- THRIFCO PLUMBING 5ft Reinforced Rubber Washing Machine Hose Set 1 Hot, Red & 1 (4402746)
- MASTER-BILT Concealed Hinge For - Part# N015124 (N015124)
- NEMCO Thermostat W/Dial Sp, 3/16 X 12-1/4, 60 (45772)
- NEWCO COFFEE Stainless Steel Pour Over 4 gal. Coffee Brewer (AK-3AS)
- NEWCO COFFEE Stainless Steel Pour Over 4 gal. Coffee Brewer (AK-2AS)
- NEWCO COFFEE Stainless Steel Automatic Electric 4 gal. Coffee Brewer (FC-AP)
- NEWCO COFFEE Stainless Steel Automatic Electric 4 gal. Coffee Brewer (FC-3)
- NEWCO COFFEE Stainless Steel Pour Over 4 gal. Coffee Brewer (AK-3)
- NEWCO COFFEE Stainless Steel Automatic Electric 4 gal. Coffee Brewer (FCS-3)
- CAPRESSO Stainless Single 16 oz Personal Coffeemaker (425.05)
- Newco Coffee Small Kitchen Appliances