Newco Coffee

Airpot Rack, 3 Station


product price: $127.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Commercial
  • Length 22 in
  • Height 8 29/32 in
  • Depth 12 1/2 in
  • Color Black
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 22 in
Height 8 29/32 in
Depth 12 1/2 in
Overall Width 22 in
Overall Height 8 9/10 in
Overall Length 12 1/2 in

Details

Item Airpot Rack
Type Commercial
Color Black
Material Wire
Includes (3) Stations, Independent Drip Tray with Removable Grid
For Use With Airpots/Thermal Servers

Description

Airpot Rack, Overall Height 8 9/10 in, Overall Width 22 in, Includes Independent Drip Tray, Removable Grid, Product Type Airpot Serving Rack, Color Black, Material Coated Wire, Overall Length 12 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.