Shop All Check Valves
Newco
8" Flanged Carbon Steel Swing Check Valve
Mfr # 08-33F-CB2
Zoro # G4987927
product price: $2,602.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,602.99
Free 30-Day Returns
Key Features
- Pipe Size 8"
- Connection Type 300 Class Flange
- Connection 300# Flanged
- Body Material Carbon Steel
- Body Material - Valves Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newco
- MFR # 08-33F-CB2
- Zoro # G4987927
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 8" |
Size | 8" |
Overall Height | 14 3/5 in |
Pipe or Tube Size - Check Valves | 8 in |
Length | 12 in |
Width | 15 in |
Pipe or Tube Size | 8 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Carbon Steel, Pipe or Tube Size 8 in, Connection Type Flange x Flange, Cracking Pressure 0.061 psi, Mounting Orientation Horizontal, Seal Material 316 Stainless Steel, Max. Temp. - Valves 800 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 740 psi @ 100 Degrees F, Max. Steam Pressure - Valves 410 psi WSP, Seat Material Carbon Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" S-501 NO LEAD STOP VALVE (107-113NL)
- ZORO SELECT 1-1/2" Female NPT x Female NPT x Female NPT Black Forged Steel Tee Class 3000 (1MMY4)
- ZORO SELECT Flange, 2", Iron, 300 psi (0390201002)
- HAM-LET 1/4" x 15/32" LET-LOK x MNPT SS Male Connector (768L-SS-12MM X 1/4)
- NEWCO 2" Flanged Carbon Steel Swing Check Valve (02-33F-CB2)
- MILWAUKEE VALVE 3/4" Sweat Low Lead Bronze Spring Check Valve (UP1509 3/4)
- HAYWARD FLOW CONTROL Y-Check Valve, True Union, Spring-Loaded, 2-1/2", PVC/FPM, Socket, Adjustable 2-15 psi (SLC10250SU)
- GRUNDFOS Ups26-99Sfc 98961763 3 Speed (UPS26-99SF)
- ZORO SELECT 1/4" FNPT x MNPT Brass Piston Spring Check Valve (CHK BRS 410-4F4M-B)
- BONOMI 1-1/4" NPT Brass Spring Check Valve (100012LF-1-1/4)
- DAYTON 3/4" Slip PVC Spring Check Valve (4RG71)
- Newco Valves