Shop All Check Valves
Newco
3" Flanged Carbon Steel Swing Check Valve
Mfr # 03-33F-CB2
Zoro # G4987893
product price: $672.99
/ea
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type 300 Class Flange
- Connection 300# Flanged
- Body Material Carbon Steel
- Cap to Inlet Center 8-29/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newco
- MFR # 03-33F-CB2
- Zoro # G4987893
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 3" |
Width | 2-1/2" |
Overall Height | 2-1/2" |
Size | 3" |
Pipe or Tube Size - Check Valves | 3" |
Length | 12-1/2" |
Pipe or Tube Size | 3 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Carbon Steel, Pipe or Tube Size 3 in, Connection Type Flange x Flange, Cracking Pressure 0.062 psi, Mounting Orientation Horizontal, Seal Material 316 Stainless Steel, Max. Temp. - Valves 800 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 740 psi @ 100 Degrees F, Max. Steam Pressure - Valves 410 psi WSP, Seat Material Carbon Steel, Flow - Valves 284 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GC VALVES 2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, DIN, Orifice Dia.: 1-1/4" (S211YF02N5JJ2)
- PLUMB PAK Faucet Adapter Chrome (PP800-60LF)
- AMERICAN FILTER CO 6 H, 12 PK (9014-AFC-RF-A1-12-68417)
- PARKER 1/2" MNPT 316 SS Hex Head Plug (8 PH-SS)
- NEWCO 2" Flanged Carbon Steel Swing Check Valve (02-33F-CB2)
- NEWCO 4" Flanged Carbon Steel Swing Check Valve (04-33F-CB2)
- NEWCO 8" Flanged Carbon Steel Swing Check Valve (08-33F-CB2)
- CAMPBELL Brady 1 In. Acetal Polymer Spring Loaded Check Valve (SLC-100)
- VIEGA 1-1/2" X 1-1/2" Press Low Lead Bronze Spring Check Valve (79055)
- H2FLOW CONTROLS H2flow Controls FV-C-Saline 2-2.5 in. Flowvis Complete Flow Meter & Saline Applications with GPM Scale (FV-C-Saline)
- MILWAUKEE VALVE 3/8" FNPT Bronze Swing Check Valve (510T 3/8)
- Newco Valves