Shop All Check Valves
Newco
2" Flanged Carbon Steel Swing Check Valve
Mfr # 02-33F-CB2
Zoro # G4987884
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type 300 Class Flange
- Connection 300# Flanged
- Body Material Carbon Steel
- Flow Design Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newco
- MFR # 02-33F-CB2
- Zoro # G4987884
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 2" |
Overall Height | 2 in |
Pipe or Tube Size - Check Valves | 2 in |
Length | 4 5/8 in |
Size | 2" |
Width | 6 1/2 in |
Pipe or Tube Size | 2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Carbon Steel, Pipe or Tube Size 2 in, Connection Type Flange x Flange, Cracking Pressure 0.082 psi, Mounting Orientation Horizontal, Seal Material 316 Stainless Steel, Max. Temp. - Valves 800 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 740 psi @ 100 Degrees F, Max. Steam Pressure - Valves 410 psi WSP, Seat Material Carbon Steel, Flow - Valves 123 gpm
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" COPPER STREET 90 ELBOW (450-048)
- KOHLER Devonshire Single-Handle Bathroom Sin (193-4-2BZ)
- PARKER 1/2" Compression x MNPT Male Connector (P8MC8)
- PROLINE SERIES Straight Stop Valve 1/2 Pex x 3/8 Od PK10 (191-832HC)
- NEWCO 8" Flanged Carbon Steel Swing Check Valve (08-33F-CB2)
- ZOELLER 1-1/4" or 1-1/2" Slip PVC Full Flow Check Valve (30-0181)
- HAYWARD FLOW CONTROL Y-Check Valve, 1", PVC/EPDM, Socket (YC10100SE)
- CHAMPION 6" Flanged Ductile Iron Spring Lever Wafer Check Valve (6SDX12-LTBS-P2/5)
- LEGEND VALVE 2-1/2" T-311 CAST IRON CHECK (116-202)
- CHECK-ALL VALVES One-Way Check Valve (216A3753P0001 FRNSSMT.500SS)
- LEGEND VALVE 1-1/2" S-453 Y-PTN CHECK VALVE (105-407)
- Newco Valves