Shop All Check Valves
Newco
12" Flanged Carbon Steel Swing Check Valve
Mfr # 12-33F-CB2
Zoro # G4987945
product price: $4,818.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.
$4,818.99
Free 30-Day Returns
Key Features
- Pipe Size 12"
- Connection Type 300 Class Flange
- Connection 300# Flange
- Body Material Carbon Steel
- Full Flow - Valves Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newco
- MFR # 12-33F-CB2
- Zoro # G4987945
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 12" |
Width | 20 1/2 in |
Size | 12" |
Overall Height | 32 5/32 in |
Pipe or Tube Size - Check Valves | 12 in |
Length | 28 in |
Pipe or Tube Size | 12 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Carbon Steel, Pipe or Tube Size 12 in, Connection Type Flange x Flange, Cracking Pressure 0.065 psi, Mounting Orientation Horizontal, Seal Material 316 Stainless Steel, Max. Temp. - Valves 800 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 740 psi @ 100 Degrees F, Max. Steam Pressure - Valves 410 psi WSP, Seat Material Carbon Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 1-1/2" x 6 ft. Pipe Insulation, 1" Wall (DGT11010S)
- DANCO Toilet Handle, Plastic, For Mansfield Flush Valves 160, 210 and 211 and Watersaver Flush Valve (80371)
- HAYWARD FLOW CONTROL True Union, Proportional, 1/2" S/T, PVC/EPDM (CVH1050ASTE0A00)
- K-FLEX USA Flexible Insulation Sheet, 1/2 in Thick, 4 ft L, 36 in W, 2 R-Value, Buna-N Rubber/PVC, Black (6RSX3X4048)
- NEWCO 4" Flanged Carbon Steel Swing Check Valve (04-33F-CB2)
- NEWCO 8" Flanged Carbon Steel Swing Check Valve (08-33F-CB2)
- NEWCO 2" Flanged Carbon Steel Swing Check Valve (02-33F-CB2)
- SMITH-COOPER 3/8" Swing Check Valve (4347002800)
- MILWAUKEE VALVE 3/4" FNPT Bronze Swing Check Valve (509 3/4)
- ZORO SELECT 1/2" FNPT Forged Carbon Steel Piston Check Valve (4371001510)
- BONOMI 3/8" NPT Stainless Steel Spring Check Valve (S800-3/8)
- Newco Check Valves