No Product Image Available

Newcastle Systems

PC554 PC Series Black 2-Shelf Heavy-Duty Powered Mobile Work Station


product price: $7,514.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Boost efficiency and accuracy in your workplace using this Newcastle Systems PC Series powered mobile work station! Ideal for use in manufacturing warehousing medical or retail settings this heavy-duty versatile cart ensures your staff has everything they need for a safe productive workday. This work station features 2 shelves. The top shelf is designed with slotted support masts for an adjustable comfortable work surface with 3 height settings between 20''-40'' that helps accommodate supplies and boxes below. The bottom is perfect for extra storage space is easy to access and helps prevent injuries caused by lifting and carrying. For added convenience the cart features a wastebasket with an attached holder.**Designed for industrial environments this versatile cart features black powder-coated steel construction for durability. The cart has a 300 lb. total capacity with a 100 lb. capacity top shelf and an impressive 200 lb. capacity on the bottom shelf to accommodate heavy loads. This item is designed with a push handle and 6'' x 3'' front fixed and rear locking swivel rubber wheels for smooth mobility and secure braking. It features green bumpers that protect the cart from impact damage too. Pair this cart with Newcastle accessories sold separately to improve efficiency and workflow with this mobile productivity solution!**Made to provide both mobility and power this work station features an integrated SLA power system run by 1 rechargeable 200 Ah sealed lead acid battery with 1000W of continuous output power 2000W of surge power and a 2400Wh battery bank. The battery charges fully in 10 hours and has an operating temperature range of 32-104 degrees Fahrenheit. Designed with enough space for equipment sold separately this item also features a power strip for plugging in desktop computers thermal printers and charging scanners sold separately as well as a cord reel holder. Use this mobile work station to ensure that the tools supplies and mobile devices sold separately your staff needs are always on hand!**Overall Dimensions:*Length: 57''*Width: 29''*Height: 43''*Shelf Length: 48''*Shelf Width: 24''*Shelf Capacity: 100-200 lb.*Capacity: 300 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.